400000 BtuH Gas Unit Heater, NG

DAYTON| Zoro #: G0359694| Mfr #: 4LX68

$2,456.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0359694 Mfr #: 4LX68
Hz: 60Drive Type: Direct
Vent: PowerIgnition System: Direct Spark
Fan Type: PropellerIndoor Air Discharge Height: 24-1/2"
Installation Height: 8 to 20 ft.Combustion Type: Open
Manufacturers Warranty Length: 1 yr. All Components, Additional 9 yr. on Heat Exchanger, Flue Collector and BurnersStandards: ETL
Primary Heat Exchanger Material: 20 ga. Aluminized SteelItem: Gas Unit Heater
Full Load Amps: 13.8Indoor Air Discharge Width: 48-3/4"
Depth: 44-3/4"Flue Dia.: 6"
BtuH Input: 400, 000Air Temp. Rise: 51 Degrees F
Gas Connection: 3/4"Burner Air Inlet Size: 6"
BtuH Output: 324, 000Air Flow: 5800 cfm
Width: 55-1/4"Height: 34"
Gas Type: NGO.C. Mounting: 48-5/8"
Country of Origin (subject to change): United States

Product Description

Gas Unit Heater,Gas Type NG,Fan Type Propeller,BtuH Input 400,000,BtuH Output 324,000,5800 cfm Air Flow,13.5 Full Load Amps,Gas Connection 3/4 In.,Flue Dia. 6 In.,O.C. Mounting 48-5/8 In.,Height 34 In.,Width 55-1/4 In.,Depth 44-3/4 In.,Indoor Air Discharge Height 24-1/2 In.,Indoor Air Discharge Width 48-3/4 In.,Voltage 120,60 Hz,Air Temp. Rise 51 Degrees F,Installation Height 8 to 20 ft.,Ignition System Hot Surface Pilot,Primary Heat Exchanger Material 20 ga. Aluminized Steel

Product Reviews

Save 15%. Sign up for Z-mail.