30000 BtuH Gas Unit Heater, NG/LP

DAYTON| Zoro #: G0959104| Mfr #: 2RYU7

$746.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0959104 Mfr #: 2RYU7
Gas Type: NG/LPIgnition System: Direct Spark
Primary Heat Exchanger Material: 20 ga. Aluminized SteelManufacturers Warranty Length: 1 yr. Part, 10 yr. Heat Exchanger
Standards: ETL, Including ETL Requirements For Residential Garages InstallationItem: Gas Unit Heater
BtuH Input: 30, 000BtuH Output: 24, 300
Full Load Amps: 3.2Flue Dia.: 4"
Drive Type: DirectAir Temp. Rise: 60 Degrees F
Air Flow: 370 cfmGas Connection: 1/2"
Width: 30"Vent: Power
Height: 12-3/8"Burner Air Inlet Size: 4"
Combustion Type: Field ConvertibleFan Type: Propeller
O.C. Mounting: AdjustableDepth: 25-7/8"
Installation Height: 8 ft.Indoor Air Discharge Width: 30"
Indoor Air Discharge Height: 12-3/8"Hz: 60
Country of Origin (subject to change): United States

Product Description

Gas Unit Heater, Gas Type NG/LP, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 30,000, BtuH Output 24,300, 370 cfm Air Flow, 3.2 Full Load Amps, Gas Connection 1/2 In., Flue Dia. 4 In., O.C. Mounting Adjustable, Height 12-3/8 In., Width 30 In., Depth 25-7/8 In., Indoor Air Discharge Height 12-3/8 In., Indoor Air Discharge Width 30 In., Heater Voltage 120VAC, 60 Hz, Air Temp. Rise 60 Degrees F, Installation Height 8 ft., Ignition System Direct Spark

Product Reviews

Save 15%. Sign up for Z-mail.