JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

45000 BtuH Gas Unit Heater, NG/LP

DAYTON| Zoro #: G1311091| Mfr #: 2RYU8

$850.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1311091 Mfr #: 2RYU8
Gas Type: NG/LPIgnition System: Direct Spark
Primary Heat Exchanger Material: 20 ga. Aluminized SteelManufacturers Warranty Length: 1 yr. Part, 10 yr. Heat Exchanger
Standards: ETL, Including ETL Requirements For Residential Garages InstallationItem: Gas Unit Heater
BtuH Input: 45, 000BtuH Output: 36, 450
Full Load Amps: 3.2Combustion Type: Field Convertible
Fan Type: PropellerO.C. Mounting: Adjustable
Depth: 25-7/8"Installation Height: 8 ft.
Indoor Air Discharge Width: 30"Indoor Air Discharge Height: 12-3/8"
Hz: 60Flue Dia.: 4"
Drive Type: DirectAir Temp. Rise: 60 Degrees F
Air Flow: 550 cfmGas Connection: 1/2"
Width: 30"Vent: Power
Height: 12-3/8"Burner Air Inlet Size: 4"
Country of Origin (subject to change): United States

Product Description

Gas Unit Heater, Gas Type NG/LP, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 45,000, BtuH Output 36,450, 550 cfm Air Flow, 3.2 Full Load Amps, Gas Connection 1/2 In., Flue Dia. 4 In., O.C. Mounting Adjustable, Height 12-3/8 In., Width 30 In., Depth 25-7/8 In., Indoor Air Discharge Height 12-3/8 In., Indoor Air Discharge Width 30 In., Heater Voltage 120VAC, 60 Hz, Air Temp. Rise 60 Degrees F, Installation Height 8 ft., Ignition System Direct Spark

Product Reviews

Save 15%. Sign up for Z-mail.