90000 BtuH Gas Unit Heater, NG/LP

DAYTON| Zoro #: G0656783| Mfr #: 2RYV2

$961.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0656783 Mfr #: 2RYV2
Gas Type: NG/LPIgnition System: Direct Spark
Primary Heat Exchanger Material: 20 ga. Aluminized SteelManufacturers Warranty Length: 1 yr. Part, 10 yr. Heat Exchanger
Standards: ETL, Including ETL Requirements For Residential Garages InstallationItem: Gas Unit Heater
BtuH Input: 90, 000BtuH Output: 72, 900
Full Load Amps: 6.4Height: 22-5/8"
Burner Air Inlet Size: 5"Combustion Type: Field Convertible
Fan Type: PropellerO.C. Mounting: Adjustable
Depth: 26-3/8"Installation Height: 8 ft.
Indoor Air Discharge Width: 30"Indoor Air Discharge Height: 22-5/8"
Hz: 60Flue Dia.: 4"
Drive Type: DirectAir Temp. Rise: 60 Degrees F
Air Flow: 1100 cfmGas Connection: 1/2"
Width: 30"Vent: Power
Country of Origin (subject to change): United States

Product Description

Gas Unit Heater, Gas Type NG/LP, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 90,000, BtuH Output 72,900, 1100 cfm Air Flow, 6.4 Full Load Amps, Gas Connection 1/2 In., Flue Dia. 4 In., O.C. Mounting Adjustable, Height 22-5/8 In., Width 30 In., Depth 26-3/8 In., Indoor Air Discharge Height 22-5/8 In., Indoor Air Discharge Width 30 In., Heater Voltage 120VAC, 60 Hz, Air Temp. Rise 60 Degrees F, Installation Height 8 ft., Ignition System Direct Spark

Product Reviews

Save 15%. Sign up for Z-mail.