105000 BtuH Gas Unit Heater, NG/LP

DAYTON| Zoro #: G1469824| Mfr #: 2RYV3

$942.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1469824 Mfr #: 2RYV3
Gas Type: NG/LPIgnition System: Direct Spark
Primary Heat Exchanger Material: 20 ga. Aluminized SteelManufacturers Warranty Length: 1 yr. Part, 10 yr. Heat Exchanger
Standards: ETL, Including ETL Requirements For Residential Garages InstallationItem: Gas Unit Heater
BtuH Input: 105, 000BtuH Output: 85, 050
Full Load Amps: 6.4Vent: Power
Height: 22-5/8"Burner Air Inlet Size: 5"
Combustion Type: Field ConvertibleFan Type: Propeller
O.C. Mounting: AdjustableDepth: 26-3/8"
Installation Height: 8 ft.Indoor Air Discharge Width: 30"
Indoor Air Discharge Height: 22-5/8"Hz: 60
Flue Dia.: 4"Drive Type: Direct
Air Temp. Rise: 60 Degrees FAir Flow: 1300 cfm
Gas Connection: 1/2"Width: 30"
Country of Origin (subject to change): United States

Product Description

Gas Unit Heater,Gas Type NG/LP,Fan Type Propeller,BtuH Input 105,000,BtuH Output 85,050,1300 cfm Air Flow,6.4 Full Load Amps,Gas Connection 1/2 In.,Flue Dia. 4 In.,O.C. Mounting Adjustable,Height 22-5/8 In.,Width 30 In.,Depth 26-3/8 In.,Indoor Air Discharge Height 22-5/8 In.,Indoor Air Discharge Width 30 In.,Voltage 120,60 Hz,Air Temp. Rise 60 Degrees F,Installation Height 8 ft.,Ignition System Direct Spark,Primary Heat Exchanger Material 20 ga. Aluminized Steel

Product Reviews

Save 15%. Sign up for Z-mail.