PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Universal Vise, Jaw W 4 In, Jaw Open 4 In

DAYTON| Zoro #: G0989816| Mfr #: 4CPF7

$629.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bed/Base: Parallel To 0.0012"Throat Depth (In.): 1-1/4Jaw Deflection: 0.006" Per 4" At 33 lb load on hand crank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0989816 Mfr #: 4CPF7
Bed/Base: Parallel To 0.0012"Throat Depth (In.): 1-1/4
Jaw Deflection: 0.006" Per 4" At 33 lb load on hand crankJaw Opening (In.): 4
Item: Universal Machine ViseBase: Swivel
Jaw Width (In.): 4Features: Rotation Along 360 Degree Swivel Base, Rotation Along Axis Parallel To Swivel Base And Rotation Along Axis Perpendicular To Axis Of Swivel Base. Hold Down Slot For Secure Clamping
Overall Height (In.): 7.4Overall Length (In.): 9.45
Jaw Plate: Square To 0.0012" per 4"Country of Origin (subject to change): India

Description

Universal Machine Vise, Swivel Base, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 1 1/4 In, Overall Length 9.45 In, Overall Height 7.4 In, Jaw Deflection 0.006 In Per 4 In At 33 lb Load On Hand Crank, Jaw Plate Square To 0.0012 In per 4 In, Bed/Base Parallel To 0.0012 In, Rotation Along 360 Degree Swivel Base, Rotation Along Axis Parallel To Swivel Base And Rotation Along Axis Perpendicular To Axis Of Swivel Base. Hold Down Slot For Secure Clamping

Reviews