Upblast Less Drive Package, 18-1/2 In

DAYTON| Zoro #: G1295104| Mfr #: 1DYL1

$2862.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 34"Recommended 12 In. Fixed Curb Item No.: -Base Width: 29-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1295104 Mfr #: 1DYL1
Overall Height: 34"Recommended 12 In. Fixed Curb Item No.: -
Base Width: 29-1/8"Max. Inlet Temp.: 400 Degrees
Dimension A: 29-1/8"Stock No.: -
Fixed Severe Duty 24"H Roof Curb Item No.: 2EUG9Wheel Type: Backward Inclined Centrifugal
Includes: NEMA 1 Junction BoxAdj. UL 762 Kitchen Roof Curb Stock No.: -
Recommended Damper Size (In.): -Recommended 8 In. Fixed Curb Item No.: -
RPM Range: 845 to 1685Adj. 6 3/8"H Roof Curb Stock No.: -
Dimension C: 34"Base Length: 29-1/8"
Wheel Dia.: 18-1/2"Drive Type: Belt
Fixed UL 762 Kitchen Roof Curb Stock No.: -Shaft Dia. Sheave End: 1"
CFM Range: 1788 to 4495 @ 0.5" SPWheel Material: Steel
Adj. 12 3/8"H Roof Curb Stock No.: -Recommended Damper Stock No.: -
Dimension B: 35-3/8"Overall Dia.: 35-3/8"
Dimension D: 21"Item: Upblast Ventilator
Motor HP Range: 1/4 to 2Housing Material: Steel, Gray Polyester Coating
Shaft Dia. Wheel End: 1"Mounting Location: Roof
Standards: UL/cUL 762, AMCA Sound & AirBase Height: 1-3/4"
Country of Origin (subject to change): United States

Description

Upblast Ventilator, Drive Package With Motor Included No, Drive Type - Roof Ventilators Belt Drive, Duty Rating - Roof Ventilators Severe, Base Square Size - Roof Ventilators 29-1/8 In. x 29-1/8 In., Number of Speeds 1, Mounting Location - Roof Ventilators Roof, CFM Range 1788 to 4495 @ 0.5 In. SP, Wheel Dia. 18-1/2 In., RPM Range 845 to 1685, Base Height 1-3/4 In., Motor HP Range 1/4 to 2, Overall Height 34 In., Overall Dia. 35-3/8 In., Shaft Dia. Sheave End 1 In., Shaft Dia. Wheel End 1 In.

Reviews