PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Upblast Less Drive Package, 21-1/4 In

DAYTON| Zoro #: G1720844| Mfr #: 1DYL2

$3054.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 34"Recommended 12 In. Fixed Curb Item No.: -Base Width: 29-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1720844 Mfr #: 1DYL2
Overall Height: 34"Recommended 12 In. Fixed Curb Item No.: -
Base Width: 29-1/8"Max. Inlet Temp.: 400 Degrees
Dimension A: 29-1/8"Stock No.: -
Fixed Severe Duty 24"H Roof Curb Item No.: 2EUG9Wheel Type: Backward Inclined Centrifugal
Includes: NEMA 1 Junction BoxAdj. UL 762 Kitchen Roof Curb Stock No.: -
Recommended Damper Size (In.): -Recommended 8 In. Fixed Curb Item No.: -
RPM Range: 880 to 1600Adj. 6 3/8"H Roof Curb Stock No.: -
Dimension C: 34"Base Length: 29-1/8"
Wheel Dia.: 21-1/4"Drive Type: Belt
Fixed UL 762 Kitchen Roof Curb Stock No.: -Shaft Dia. Sheave End: 1"
CFM Range: 2779 to 5943 @ 0.5" SPWheel Material: Steel
Adj. 12 3/8"H Roof Curb Stock No.: -Recommended Damper Stock No.: -
Dimension B: 35-3/8"Overall Dia.: 35-3/8"
Dimension D: 21"Item: Upblast Ventilator
Motor HP Range: 1/2 to 3Housing Material: Steel, Gray Polyester Coating
Shaft Dia. Wheel End: 1"Mounting Location: Roof
Standards: UL/cUL 762, AMCA Sound & AirBase Height: 1-3/4"
Country of Origin (subject to change): United States

Description

Upblast Ventilator, Drive Package With Motor Included No, Drive Type - Roof Ventilators Belt Drive, Duty Rating - Roof Ventilators Severe, Base Square Size - Roof Ventilators 29-1/8 In. x 29-1/8 In., Number of Speeds 1, Mounting Location - Roof Ventilators Roof, CFM Range 2779 to 5943 @ 0.5 In. SP, Wheel Dia. 21-1/4 In., RPM Range 880 to 1600, Base Height 1-3/4 In., Motor HP Range 1/2 to 3, Overall Height 34 In., Overall Dia. 35-3/8 In., Shaft Dia. Sheave End 1 In., Shaft Dia. Wheel End 1 In.

Reviews