KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Upblast Less Drive Package, 22-3/4 In

DAYTON| Zoro #: G0597326| Mfr #: 5DVN3

$1093.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Base Length: 31-1/4" Dia.
Housing Material: Spun Aluminum
RPM Range: 475 to 955
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0597326 Mfr #: 5DVN3
Base Length: 31-1/4" Dia.Housing Material: Spun Aluminum
RPM Range: 475 to 955Mounting Location: Wall
Includes: NEMA 1 Junction Box, Mounting PlateDrive Type: Belt
Max. Inlet Temp.: 300 DegreesCFM Range: 3784 to 7607 @ 0.0" SP
Shaft Dia. Wheel End: 1"Wheel Dia.: 22-3/4"
Base Height: 1-3/4"Overall Height: 42-3/4"
Dimension B: 42-3/4"Standards: UL/cUL 762, AMCA Sound & Air
Wheel Material: AluminumItem:
Overall Dia.: 42-3/4"Dimension D: 25-1/2"
Dimension A: 31-1/4"Dimension C: 39-1/2"
Wheel Type: Backward Inclined CentrifugalShaft Dia. Sheave End: 1"
Motor HP Range: 1/4 to 2Recommended Damper Size (In.): 20 x 20
Base Width: 31-1/4" dia.Dimension E: 28-3/8"
Country of Origin (subject to change): United States

Description

Upblast Ventilator Without Motor and Drive, Drive Type Belt, Motor HP Range 1/4 to 2, RPM Range 475 to 955, Base Height 1-3/4 In., Base Length 31-1/4 In. Dia., Base Width 31-1/4 In. dia., Overall Height 42-3/4 In., CFM Range 3784 to 7607 @ 0.0 In. SP, Overall Dia. 42-3/4 In., Shaft Dia. Sheave End 1 In., Shaft Dia. Wheel End 1 In., Mounting Location Wall, Max. Inlet Temp. 300 Degrees , Housing Material Spun Aluminum, Wheel Material Aluminum, Wheel Type Backward Inclined Centrifugal

Reviews