KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Upblast Less Drive Package, 24-1/2 In

DAYTON| Zoro #: G0384334| Mfr #: 5DVN4

$1310.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Base Length: 31-1/4" Dia.
Overall Dia.: 42-3/4"
CFM Range: 4216 to 9519 @ 0.0" SP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0384334 Mfr #: 5DVN4
Base Length: 31-1/4" Dia.Overall Dia.: 42-3/4"
CFM Range: 4216 to 9519 @ 0.0" SPMounting Location: Wall
Wheel Type: Backward Inclined CentrifugalBase Width: 31-1/4" dia.
Wheel Dia.: 24-1/2"Shaft Dia. Sheave End: 1"
RPM Range: 465 to 1050Overall Height: 42-3/4"
Dimension C: 39-1/2"Dimension D: 25-1/2"
Dimension B: 42-3/4"Max. Inlet Temp.: 300 Degrees
Recommended Damper Size (In.): 20 x 20Includes: NEMA 1 Junction Box, Mounting Plate
Housing Material: Spun AluminumShaft Dia. Wheel End: 1"
Wheel Material: AluminumBase Height: 1-3/4"
Motor HP Range: 1/4 to 3Standards: UL/cUL 762, AMCA Sound & Air
Dimension E: 28-3/8"Dimension A: 31-1/4"
Drive Type: BeltCountry of Origin (subject to change): United States

Description

Upblast Ventilator Without Motor and Drive, Drive Type Belt, Motor HP Range 1/4 to 3, RPM Range 465 to 1050, Base Height 1-3/4 In., Base Length 31-1/4 In. Dia., Base Width 31-1/4 In. dia., Overall Height 42-3/4 In., CFM Range 4216 to 9519 @ 0.0 In. SP, Overall Dia. 42-3/4 In., Shaft Dia. Sheave End 1 In., Shaft Dia. Wheel End 1 In., Mounting Location Wall, Max. Inlet Temp. 300 Degrees , Housing Material Spun Aluminum, Wheel Material Aluminum, Wheel Type Backward Inclined Centrifugal

Reviews