PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Upblast Less Drive Package, 30-1/2 In

DAYTON| Zoro #: G0253346| Mfr #: 4YY21

$2169.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Recommended Damper Size (In.): 35 x 35Dimension A: 42"Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX63
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0253346 Mfr #: 4YY21
Recommended Damper Size (In.): 35 x 35Dimension A: 42"
Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX63Includes: NEMA 1 Junction Box
Wheel Dia.: 30-1/2"Recommended Damper Stock No.: 4HX69
Base Length: 42"Fixed UL 762 Kitchen Roof Curb Stock No.: 4HX59
Shaft Dia. Sheave End: 1"Mounting Location: Roof
Dimension D: 29-1/4"Max. Inlet Temp.: 300 Degrees
Dimension B: 50"Shaft Dia. Wheel End: 1"
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV85Overall Height: 40"
Housing Material: Spun AluminumWheel Material: Aluminum
Overall Dia.: 50"Motor HP Range: 1/3 to 5
Base Height: 1-3/4"Standards: UL/cUL 762, AMCA Sound & Air
Wheel Type: Backward Inclined CentrifugalBase Width: 42"
CFM Range: 5940 to 14,727 @ 0.0" SPRPM Range: 365 to 905
Drive Type: BeltRecommended 8 In. Fixed Curb Item No.: 4HX43
Dimension C: 40"Recommended 12 In. Fixed Curb Item No.: 2RB81
Country of Origin (subject to change): United States

Description

Upblast Ventilator, Drive Package With Motor Included No, Drive Type - Roof Ventilators Belt Drive, Duty Rating - Roof Ventilators Standard, Base Square Size - Roof Ventilators 42 In. x 42 In., Number of Speeds 1, Mounting Location - Roof Ventilators Roof, CFM Range 5940 to 14,727 @ 0.0 In. SP, Wheel Dia. 30-1/2 In., RPM Range 365 to 905, Base Height 1-3/4 In., Motor HP Range 1/3 to 5, Overall Height 40 In., Overall Dia. 50 In., Shaft Dia. Sheave End 1 In., Shaft Dia. Wheel End 1 In.

Reviews