Upblast Vent, 13-1/4 In, 115/208-230V

DAYTON| Zoro #: G1665982| Mfr #: 1MBE8

$1192.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 2.500-In. SP: -Dimension C: 25-1/8"Recommended 12 In. Fixed Curb Item No.: 2RB76
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1665982 Mfr #: 1MBE8
CFM @ 2.500-In. SP: -Dimension C: 25-1/8"
Recommended 12 In. Fixed Curb Item No.: 2RB76Max. Operating Amps: 7.2/3.6-3.6
Base Width: 22"Adj. 12 3/8"H Roof Curb Stock No.: 2ZV82
Fixed Severe Duty 24"H Roof Curb Item No.: -Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX61
CFM @ 0.000-In. SP: 2256Motor HP: 1/2
Assembled/Unassembled: AssembledCFM @ 2.75-In. SP: -
CFM @ 0.500-In. SP: 2001Number of Speeds: 1
Max. Inlet Temp.: 300 DegreesStandards: UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
Phase: 1CFM @ 1.250-In. SP: 1455
Recommended Damper Stock No.: 4HX65CFM @ 1.75-In. SP: -
Overall Height: 25-1/8"Overall Dia.: 24-7/8"
Hz: 60Motor Voltage: 115/208/230
Housing Material: Spun AluminumMounting Location: Roof
Sones @ 0.500-In. SP @ 5 Ft.: 16.9CFM @ 0.250-In. SP: 2128
CFM @ 0.625-In. SP: 1933Sones @ 0.125-In. SP @ 5 Ft.: 17.6
Requires: Roof curb for new installationsDimension A: 22"
Includes: NEMA 1 Junction BoxCFM @ 2.250-In. SP: -
CFM @ 2.000-In. SP: -Recommended 8 In. Fixed Curb Item No.: 4HX39
Adj. 6 3/8"H Roof Curb Stock No.: 4c453Recommended Damper Size (In.): 15 x 15
Max. BHP: 0.52Base Length: 22"
CFM @ 0.750-In. SP: 1864Sones @ 0.250-In. SP @ 5 Ft.: 17.4
Wheel Dia.: 13-1/4"Drive Type: Belt-Drive
Fixed UL 762 Kitchen Roof Curb Stock No.: 4HX55CFM @ 0.875-In. SP: 1778
Speed Controllable: noRPM: 1645
Wheel Material: AluminumCFM @ 1.000-In. SP: 1684
CFM @ 0.375-In. SP: 2065Dimension B: 24-7/8"
Dimension D: 17-3/8"CFM @ 0.125-In. SP: 2192
Item: Upblast VentilatorCFM @ 1.500-In. SP: -
Shaft Dia. Wheel End: 3/4"Base Height: 1-3/4"
Country of Origin (subject to change): United States

Description

Upblast Ventilator, Drive Type - Roof Ventilators Belt Drive, Drive Package With Motor Included Yes, Base Square Size - Roof Ventilators 22 In. x 22 In., Duty Rating - Roof Ventilators Standard, Voltage - Roof Ventilators 115/208/230, Motor HP - Roof Ventilators 1/2, Mounting Location - Roof Ventilators Roof, Number of Speeds 1, Wheel Dia. 13-1/4 In., CFM @ 0.000-In. SP 2256, Sones @ 0.125-In. SP @ 5 Ft. 17.6, Assembled, 1 Phase, Base Height 1-3/4 In.

Reviews