Upblast Vent, 14-3/4 In, 115/208-230V

DAYTON| Zoro #: G2130344| Mfr #: 7AT11

$1,252.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2130344 Mfr #: 7AT11
Overall Dia.: 28-7/8"Shaft Dia. Wheel End: 3/4"
Fixed Severe Duty 24"H Roof Curb Item No.: -Max. Inlet Temp.: 300 Degrees
Dimension C: 26-3/8"Dimension D: 19-3/8"
Housing Material: Spun AluminumDimension B: 28-7/8"
Wheel Material: AluminumWheel Dia.: 14-3/4"
Item: Upblast Ventilator with Motor and Drive PackageIncludes: NEMA 1 Junction Box, Mounting Plate, Drive Package
Adj. 6 3/8"H Roof Curb Stock No.: -CFM @ 0.500-In. SP: 2865
Recommended 12 In. Fixed Curb Item No.: -Max. BHP: 1.00
Sones @ 0.250-In. SP @ 5 Ft.: 22Adj. 12 3/8"H Roof Curb Stock No.: -
CFM @ 0.375-In. SP: 2936Recommended Damper Stock No.: 4HX77
Sones @ 0.125-In. SP @ 5 Ft.: 23Requires: -
CFM @ 0.250-In. SP: 3005Overall Height: 28-7/8"
Assembled/Unassembled: UnassembledStandards: UL/cUL 762, AMCA Sound and Air
CFM @ 0.125-In. SP: 3066Mounting Location: Wall
CFM @ 2.500-In. SP: -CFM @ 2.250-In. SP: -
Fixed UL 762 Kitchen Roof Curb Stock No.: -CFM @ 0.000-In. SP: 3125
Motor Voltage: 115/208/230CFM @ 2.000-In. SP: -
CFM @ 2.75-In. SP: -Adj. UL 762 Kitchen Roof Curb Stock No.: -
Hz: 60CFM @ 1.500-In. SP: 2085
Base Width: 22-1/8" dia.CFM @ 1.75-In. SP: 1704
Drive Type: Belt-DriveBase Length: 22-1/8" Dia
CFM @ 1.000-In. SP: 2539CFM @ 1.250-In. SP: 2339
Recommended Damper Size (In.): 15 x 15CFM @ 0.875-In. SP: 2629
Sones @ 0.500-In. SP @ 5 Ft.: 24Phase: 1
Speed Controllable: NoCFM @ 0.750-In. SP: 2711
RPM: 1725Motor HP: 1
Dimension A: 22-1/8"CFM @ 0.625-In. SP: 2789
Recommended 8 In. Fixed Curb Item No.: -Max. Operating Amps: 13.0/6.6-6.5
Dimension E: 19-3/8"Country of Origin (subject to change): Multiple

Product Description

Upblast Ventilator with Motor and Drive Package, Drive Type Belt-Drive, Wheel Dia. 14-3/4 In., CFM @ 0.000-In. SP 3125, Sones @ 0.125-In. SP @ 5 Ft. 23, Unassembled, Motor Voltage 115/208/230, 1 Phase, 60 Hz, Max. Operating Amps 13.0/6.6-6.5, Motor HP 1, Max. BHP 1.00, RPM 1725, Base Length 22-1/8 In. Dia, Overall Dia. 28-7/8 In., Base Width 22-1/8 In. dia., Shaft Dia. Wheel End 3/4 In., Overall Height 28-7/8 In., Max. Inlet Temp. 300 Degrees , Housing Material Spun Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.