SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Upblast Vent, 14-3/4 In, 208-230/460V

DAYTON| Zoro #: G0811237| Mfr #: 3ATU1

$1513.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.000-In. SP: 3125Base Width: 26"CFM @ 0.250-In. SP: 3005
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0811237 Mfr #: 3ATU1
CFM @ 0.000-In. SP: 3125Base Width: 26"
CFM @ 0.250-In. SP: 3005Shaft Dia. Wheel End: 3/4"
Overall Dia.: 28-7/8"CFM @ 1.500-In. SP: 2085
Base Height: 1-3/4"Dimension B: 28-7/8"
Wheel Material: AluminumStandards: UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
Dimension D: 19-3/8"CFM @ 1.250-In. SP: 2339
CFM @ 0.625-In. SP: 2789Recommended 8 In. Fixed Curb Item No.: 4HX40
Assembled/Unassembled: AssembledRecommended Damper Stock No.: 4HX66
Max. Operating Amps: 3.4-3.4/1.7CFM @ 0.750-In. SP: 2711
Recommended 12 In. Fixed Curb Item No.: 2RB77Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX62
Phase: 3Speed Controllable: no
Mounting Location: RoofMax. BHP: 1
Housing Material: Spun AluminumSones @ 0.250-In. SP @ 5 Ft.: 22
Hz: 60Adj. 6 3/8"H Roof Curb Stock No.: 4c454
RPM: 1725Drive Type: Belt-Drive
CFM @ 1.75-In. SP: 1704Dimension A: 26"
Includes: NEMA 1 Junction BoxOverall Height: 26-3/8"
Base Length: 26"Motor HP: 1
Max. Inlet Temp.: 300 DegreesNumber of Speeds: 1
Sones @ 0.500-In. SP @ 5 Ft.: 24Motor Voltage: 208/230/460
Fixed UL 762 Kitchen Roof Curb Stock No.: 4HX56Sones @ 0.125-In. SP @ 5 Ft.: 23
Recommended Damper Size (In.): 19 x 19CFM @ 1.000-In. SP: 2539
Wheel Dia.: 14-3/4"CFM @ 0.500-In. SP: 2865
Dimension C: 26-3/8"Requires: Roof curb for new installations
CFM @ 0.125-In. SP: 3066Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83
CFM @ 0.375-In. SP: 2936CFM @ 0.875-In. SP: 2629
Country of Origin (subject to change): United States

Description

Upblast Ventilator with Motor and Drive Package, Drive Type Belt-Drive, Wheel Dia. 14-3/4 In., CFM @ 0.000-In. SP 3125, Sones @ 0.125-In. SP @ 5 Ft. 23, Assembled, Motor Voltage 208/230/460, 3 Phase, 60 Hz, Max. Operating Amps 3.4-3.4/1.7, Motor HP 1, Max. BHP 1, RPM 1725, Base Length 26 In., Base Height 1-3/4 In., Overall Dia. 28-7/8 In., Base Width 26 In., Shaft Dia. Wheel End 3/4 In., Overall Height 26-3/8 In., Max. Inlet Temp. 300 Degrees , Housing Material Spun Aluminum

Reviews