20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Upblast Vent, 14-3/4 In, 208-230/460V

DAYTON| Zoro #: G0458631| Mfr #: 7M7U6

$1,467.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0458631 Mfr #: 7M7U6
Overall Dia.: 28-7/8"Shaft Dia. Wheel End: 3/4"
Wheel Dia.: 14-3/4"Max. Inlet Temp.: 300 Degrees
Dimension C: 26-3/8"Dimension D: 19-3/8"
Housing Material: Spun AluminumDimension B: 28-7/8"
Wheel Material: AluminumItem: Upblast Ventilator with Motor and Drive Package
Includes: NEMA 1 Junction Box, Drive PackageCFM @ 1.500-In. SP: 1341
Base Width: 26"CFM @ 1.75-In. SP: 1262
Drive Type: Belt-DriveCFM @ 1.000-In. SP: 1473
Base Length: 26"CFM @ 1.250-In. SP: 1409
Recommended Damper Size (In.): 19 x 19CFM @ 0.875-In. SP: 1504
Base Height: 1-3/4"Sones @ 0.500-In. SP @ 5 Ft.: 19.8
Phase: 3CFM @ 0.750-In. SP: 1536
Speed Controllable: NoRPM: 2110
Motor HP: 3/4CFM @ 0.625-In. SP: 1565
Dimension A: 26"Recommended 8 In. Fixed Curb Item No.: 4HX40
Max. Operating Amps: 2.8-2.7/1.4CFM @ 0.500-In. SP: 1592
Adj. 6 3/8"H Roof Curb Stock No.: 3C437Recommended 12 In. Fixed Curb Item No.: 2RB77
Max. BHP: 0.78CFM @ 0.375-In. SP: -
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83Recommended Damper Stock No.: 4HX66
Assembled/Unassembled: UnassembledCFM @ 0.250-In. SP: -
Requires: Roof Curb For New InstallationOverall Height: 26-3/8"
Fixed Severe Duty 24"H Roof Curb Item No.: -CFM @ 0.125-In. SP: -
Standards: UL/cUL 762, AMCA Sound and AirMounting Location: Roof
CFM @ 2.500-In. SP: 965CFM @ 2.250-In. SP: 1073
CFM @ 0.000-In. SP: -Fixed UL 762 Kitchen Roof Curb Stock No.: 4HX56
Motor Voltage: 208/230/460CFM @ 2.000-In. SP: 1178
CFM @ 2.75-In. SP: 804Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX62
Hz: 60Country of Origin (subject to change): Multiple

Product Description

Upblast Ventilator with Motor and Drive Package, Drive Type Belt-Drive, Wheel Dia. 14-3/4 In., CFM @ 0.000-In. SP -, Unassembled, Motor Voltage 208/230/460, 3 Phase, 60 Hz, Max. Operating Amps 2.8-2.7/1.4, Motor HP 3/4, Max. BHP 0.78, RPM 2110, Base Length 26 In., Base Height 1-3/4 In., Overall Dia. 28-7/8 In., Base Width 26 In., Shaft Dia. Wheel End 3/4 In., Overall Height 26-3/8 In., Max. Inlet Temp. 300 Degrees , Housing Material Spun Aluminum, Mounting Location Roof, Wheel Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.