TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Upblast Vent, 16-1/2 In, 115/208-230V

DAYTON| Zoro #: G0684765| Mfr #: 3ATU2

$1511.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 2.500-In. SP: -Dimension C: 26-3/8"Recommended 12 In. Fixed Curb Item No.: 2RB77
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0684765 Mfr #: 3ATU2
CFM @ 2.500-In. SP: -Dimension C: 26-3/8"
Recommended 12 In. Fixed Curb Item No.: 2RB77Max. Operating Amps: 10.6/5.3-5.3
Base Width: 26"Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83
Fixed Severe Duty 24"H Roof Curb Item No.: -Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX62
CFM @ 0.000-In. SP: 3636Motor HP: 3/4
Assembled/Unassembled: AssembledCFM @ 2.75-In. SP: -
CFM @ 0.500-In. SP: 3172Number of Speeds: 1
Max. Inlet Temp.: 300 DegreesStandards: UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
Phase: 1CFM @ 1.250-In. SP: 2163
Recommended Damper Stock No.: 4HX66CFM @ 1.75-In. SP: -
Overall Height: 26-3/8"Overall Dia.: 28-7/8"
Hz: 60Motor Voltage: 115/208/230
Housing Material: Spun AluminumMounting Location: Roof
Sones @ 0.500-In. SP @ 5 Ft.: 16.8CFM @ 0.250-In. SP: 3426
CFM @ 0.625-In. SP: 3036Sones @ 0.125-In. SP @ 5 Ft.: 18.1
Requires: Roof curb for new installationsDimension A: 26"
Includes: NEMA 1 Junction BoxCFM @ 2.250-In. SP: -
CFM @ 2.000-In. SP: -Recommended 8 In. Fixed Curb Item No.: 4HX40
Adj. 6 3/8"H Roof Curb Stock No.: 4c454Recommended Damper Size (In.): 19 x 19
Max. BHP: 0.79Base Length: 26"
CFM @ 0.750-In. SP: 2894Sones @ 0.250-In. SP @ 5 Ft.: 17.7
Wheel Dia.: 16-1/2"Drive Type: Belt-Drive
Fixed UL 762 Kitchen Roof Curb Stock No.: 4HX56CFM @ 0.875-In. SP: 2746
Speed Controllable: noRPM: 1265
Wheel Material: AluminumCFM @ 1.000-In. SP: 2583
CFM @ 0.375-In. SP: 3301Dimension B: 28-7/8"
Dimension D: 19-3/8"CFM @ 0.125-In. SP: 3532
Item: Upblast VentilatorCFM @ 1.500-In. SP: -
Shaft Dia. Wheel End: 3/4"Base Height: 1-3/4"
Country of Origin (subject to change): United States

Description

Upblast Ventilator, Drive Type - Roof Ventilators Belt Drive, Drive Package With Motor Included Yes, Base Square Size - Roof Ventilators 26 In. x 26 In., Duty Rating - Roof Ventilators Standard, Voltage - Roof Ventilators 115/208/230, Motor HP - Roof Ventilators 3/4, Mounting Location - Roof Ventilators Roof, Number of Speeds 1, Wheel Dia. 16-1/2 In., CFM @ 0.000-In. SP 3636, Sones @ 0.125-In. SP @ 5 Ft. 18.1, Assembled, 1 Phase, Base Height 1-3/4 In.

Reviews