Upblast Vent, 16-1/2 In, 115/208-230V

DAYTON| Zoro #: G0845923| Mfr #: 7YR17

$1,613.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0845923 Mfr #: 7YR17
Overall Dia.: 28-7/8"Shaft Dia. Wheel End: 3/4"
Wheel Dia.: 16-1/2"Max. Inlet Temp.: 300 Degrees
Dimension C: 26-3/8"Dimension D: 19-3/8"
Housing Material: Spun AluminumDimension B: 28-7/8"
Wheel Material: AluminumItem: Upblast Ventilator with Motor and Drive Package
Includes: NEMA 1 Junction Box, Drive PackageAssembled/Unassembled: Unassembled
CFM @ 0.250-In. SP: -Requires: Roof Curb For New Installations
Overall Height: 26-3/8"Fixed Severe Duty 24"H Roof Curb Item No.: -
CFM @ 0.125-In. SP: -Standards: UL/cUL 762, AMCA Sound and Air
Mounting Location: RoofCFM @ 2.500-In. SP: -
CFM @ 2.250-In. SP: 1664CFM @ 0.000-In. SP: -
Fixed UL 762 Kitchen Roof Curb Stock No.: 4HX56Motor Voltage: 115/208/230
CFM @ 2.000-In. SP: 1899CFM @ 2.75-In. SP: -
Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX62Hz: 60
CFM @ 1.500-In. SP: 2228Base Width: 26"
CFM @ 1.75-In. SP: 2082Drive Type: Belt-Drive
CFM @ 1.000-In. SP: 2488Base Length: 26"
CFM @ 1.250-In. SP: 2365Recommended Damper Size (In.): 19 x 19
CFM @ 0.875-In. SP: 2550Base Height: 1-3/4"
Sones @ 0.500-In. SP @ 5 Ft.: 21Phase: 1
CFM @ 0.750-In. SP: 2611Speed Controllable: No
RPM: 1690Motor HP: 1
CFM @ 0.625-In. SP: 2671Dimension A: 26"
Recommended 8 In. Fixed Curb Item No.: 4HX40Max. Operating Amps: 13.0/6.6-6.5
CFM @ 0.500-In. SP: 2722Adj. 6 3/8"H Roof Curb Stock No.: 4C454
Recommended 12 In. Fixed Curb Item No.: 2RB77Max. BHP: 1.05
CFM @ 0.375-In. SP: -Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83
Recommended Damper Stock No.: 4HX66Country of Origin (subject to change): Multiple

Product Description

Upblast Ventilator with Motor and Drive Package, Drive Type Belt-Drive, Wheel Dia. 16-1/2 In., CFM @ 0.000-In. SP -, Unassembled, Motor Voltage 115/208/230, 1 Phase, 60 Hz, Max. Operating Amps 13.0/6.6-6.5, Motor HP 1, Max. BHP 1.05, RPM 1690, Base Length 26 In., Base Height 1-3/4 In., Overall Dia. 28-7/8 In., Base Width 26 In., Shaft Dia. Wheel End 3/4 In., Overall Height 26-3/8 In., Max. Inlet Temp. 300 Degrees , Housing Material Spun Aluminum, Mounting Location Roof, Wheel Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.