SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Upblast Vent, 16-1/2 In, 208-230/460V

DAYTON| Zoro #: G1777395| Mfr #: 3ATU3

$1720.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 2.500-In. SP: -Dimension C: 26-3/8"Recommended 12 In. Fixed Curb Item No.: 2RB77
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1777395 Mfr #: 3ATU3
CFM @ 2.500-In. SP: -Dimension C: 26-3/8"
Recommended 12 In. Fixed Curb Item No.: 2RB77Max. Operating Amps: 3.4-3.4/1.7
Base Width: 26"Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83
Fixed Severe Duty 24"H Roof Curb Item No.: -Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX62
CFM @ 0.000-In. SP: 3996Motor HP: 1
Assembled/Unassembled: AssembledCFM @ 2.75-In. SP: -
CFM @ 0.500-In. SP: 3584Number of Speeds: 1
Max. Inlet Temp.: 300 DegreesStandards: UL/cUL 762, AMCA Sound and Air
Phase: 3CFM @ 1.250-In. SP: 2785
Recommended Damper Stock No.: 4HX66CFM @ 1.75-In. SP: -
Overall Height: 26-3/8"Overall Dia.: 28-7/8"
Hz: 60Motor Voltage: 208/230/460
Housing Material: Spun AluminumMounting Location: Roof
Sones @ 0.500-In. SP @ 5 Ft.: 19.9CFM @ 0.250-In. SP: 3806
CFM @ 0.625-In. SP: 3464Sones @ 0.125-In. SP @ 5 Ft.: 21
Requires: Roof curb for new installationsDimension A: 26"
Includes: NEMA 1 Junction BoxCFM @ 2.250-In. SP: -
CFM @ 2.000-In. SP: -Recommended 8 In. Fixed Curb Item No.: 4HX40
Adj. 6 3/8"H Roof Curb Stock No.: 4c454Recommended Damper Size (In.): 19 x 19
Max. BHP: 1.05Base Length: 26"
CFM @ 0.750-In. SP: 3340Sones @ 0.250-In. SP @ 5 Ft.: 21
Wheel Dia.: 16-1/2"Drive Type: Belt-Drive
Fixed UL 762 Kitchen Roof Curb Stock No.: 4HX56CFM @ 0.875-In. SP: 3213
Speed Controllable: noRPM: 1390
Wheel Material: AluminumCFM @ 1.000-In. SP: 3078
CFM @ 0.375-In. SP: 3698Dimension B: 28-7/8"
Dimension D: 19-3/8"CFM @ 0.125-In. SP: 3901
Item: Upblast VentilatorCFM @ 1.500-In. SP: 2394
Shaft Dia. Wheel End: 3/4"Base Height: 1-3/4"
Country of Origin (subject to change): United States

Description

Upblast Ventilator, Drive Type - Roof Ventilators Belt Drive, Drive Package With Motor Included Yes, Base Square Size - Roof Ventilators 26 In. x 26 In., Duty Rating - Roof Ventilators Standard, Voltage - Roof Ventilators 208/230/460, Motor HP - Roof Ventilators 1, Mounting Location - Roof Ventilators Roof, Number of Speeds 1, Wheel Dia. 16-1/2 In., CFM @ 0.000-In. SP 3996, Sones @ 0.125-In. SP @ 5 Ft. 21, Assembled, 3 Phase, Base Height 1-3/4 In.

Reviews