Upblast Vent, 18-1/2 In, 115/208-230V

DAYTON| Zoro #: G0357865| Mfr #: 3ATU4

$1915.20 /ea

This item ships free. DetailsStandard ground shipping
Details:
CFM @ 0.000-In. SP: 4061
CFM @ 0.125-In. SP: 3919
CFM @ 0.250-In. SP: 3786
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0357865 Mfr #: 3ATU4
Base Height: 1-3/4"Wheel Material: Aluminum
Phase: 1Housing Material: Spun Aluminum
Assembled/Unassembled: AssembledMotor Voltage: 115/208/230
Shaft Dia. Wheel End: 3/4"Mounting Location: Roof
Includes: NEMA 1 Junction BoxMax. Inlet Temp.: 300 Degrees
Drive Type: Belt-DriveSpeed Controllable: no
Number of Speeds: 1Hz: 60
Standards: UL/cUL 762, AMCA Sound and AirSones @ 0.250-In. SP @ 5 Ft.: 15.8
Overall Dia.: 35-3/8"CFM @ 0.375-In. SP: 3666
Fixed UL 762 Kitchen Roof Curb Stock No.: 4HX57Sones @ 0.125-In. SP @ 5 Ft.: 16.2
Wheel Dia.: 18-1/2"CFM @ 0.250-In. SP: 3786
Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX62Recommended Damper Size (In.): 23 x 23
Base Width: 30"CFM @ 0.125-In. SP: 3919
Motor HP: 3/4Base Length: 30"
CFM @ 0.000-In. SP: 4061Sones @ 0.500-In. SP @ 5 Ft.: 15.5
Max. Operating Amps: 10.6/5.3-5.3Dimension D: 21"
RPM: 1075Max. BHP: 0.78
Dimension C: 34-3/4"Recommended 8 In. Fixed Curb Item No.: 4HX41
CFM @ 1.000-In. SP: 2652Dimension A: 30"
Recommended 12 In. Fixed Curb Item No.: 2RB79CFM @ 0.875-In. SP: 2926
Adj. 6 3/8"H Roof Curb Stock No.: 4c454Recommended Damper Stock No.: 4HX67
CFM @ 0.750-In. SP: 3141Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83
Overall Height: 34-3/4"CFM @ 0.625-In. SP: 3345
Requires: Roof curb for new installationsDimension B: 35-3/8"
CFM @ 0.500-In. SP: 3554Country of Origin (subject to change): United States

Product Description

Upblast Ventilator with Motor and Drive Package, Drive Type Belt-Drive, Wheel Dia. 18-1/2 In., CFM @ 0.000-In. SP 4061, Sones @ 0.125-In. SP @ 5 Ft. 16.2, Assembled, Motor Voltage 115/208/230, 1 Phase, 60 Hz, Max. Operating Amps 10.6/5.3-5.3, Motor HP 3/4, Max. BHP 0.78, RPM 1075, Base Length 30 In., Base Height 1-3/4 In., Overall Dia. 35-3/8 In., Base Width 30 In., Shaft Dia. Wheel End 3/4 In., Overall Height 34-3/4 In., Max. Inlet Temp. 300 Degrees , Housing Material Spun Aluminum

Product Reviews