BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Upblast Vent, 18-1/2 In, 208-230/460V

DAYTON| Zoro #: G1334234| Mfr #: 3ATU6

$1790.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 2.500-In. SP: -Dimension C: 34-3/4"Recommended 12 In. Fixed Curb Item No.: 2RB79
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1334234 Mfr #: 3ATU6
CFM @ 2.500-In. SP: -Dimension C: 34-3/4"
Recommended 12 In. Fixed Curb Item No.: 2RB79Max. Operating Amps: 4.8-4.8/2.4
Base Width: 30"Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83
Fixed Severe Duty 24"H Roof Curb Item No.: -Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX62
CFM @ 0.000-In. SP: 5138Motor HP: 1-1/2
Assembled/Unassembled: AssembledCFM @ 2.75-In. SP: -
CFM @ 0.500-In. SP: 4710Number of Speeds: 1
Max. Inlet Temp.: 300 DegreesStandards: UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
Phase: 3CFM @ 1.250-In. SP: 3912
Recommended Damper Stock No.: 4HX67CFM @ 1.75-In. SP: 3023
Overall Height: 34-3/4"Overall Dia.: 35-3/8"
Hz: 60Motor Voltage: 208/230/460
Housing Material: Spun AluminumMounting Location: Roof
Sones @ 0.500-In. SP @ 5 Ft.: 21CFM @ 0.250-In. SP: 4913
CFM @ 0.625-In. SP: 4620Sones @ 0.125-In. SP @ 5 Ft.: 23
Requires: Roof curb for new installationsDimension A: 30"
Includes: NEMA 1 Junction BoxCFM @ 2.250-In. SP: -
CFM @ 2.000-In. SP: -Recommended 8 In. Fixed Curb Item No.: 4HX41
Adj. 6 3/8"H Roof Curb Stock No.: 4c454Recommended Damper Size (In.): 23 x 23
Max. BHP: 1.58Base Length: 30"
CFM @ 0.750-In. SP: 4532Sones @ 0.250-In. SP @ 5 Ft.: 22
Wheel Dia.: 18-1/2"Drive Type: Belt-Drive
Fixed UL 762 Kitchen Roof Curb Stock No.: 4HX57CFM @ 0.875-In. SP: 4410
Speed Controllable: noRPM: 1360
Wheel Material: AluminumCFM @ 1.000-In. SP: 4232
CFM @ 0.375-In. SP: 4811Dimension B: 35-3/8"
Dimension D: 21"CFM @ 0.125-In. SP: 5026
Item: Upblast VentilatorCFM @ 1.500-In. SP: 3537
Shaft Dia. Wheel End: 3/4"Base Height: 1-3/4"
Country of Origin (subject to change): United States

Description

Upblast Ventilator, Drive Type - Roof Ventilators Belt Drive, Drive Package With Motor Included Yes, Base Square Size - Roof Ventilators 30 In. x 30 In., Duty Rating - Roof Ventilators Standard, Voltage - Roof Ventilators 208/230/460, Motor HP - Roof Ventilators 1-1/2, Mounting Location - Roof Ventilators Roof, Number of Speeds 1, Wheel Dia. 18-1/2 In., CFM @ 0.000-In. SP 5138, Sones @ 0.125-In. SP @ 5 Ft. 23, Assembled, 3 Phase, Base Height 1-3/4 In.

Reviews