Upblast Vent, 21-1/4 In, 115/208-230V

DAYTON| Zoro #: G0381665| Mfr #: 7A633

$1,728.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0381665 Mfr #: 7A633
Assembled/Unassembled: UnassembledMounting Location: Roof
Hz: 60CFM @ 2.250-In. SP: -
Includes: NEMA 1 Junction Box, Drive PackageStandards: UL/cUL 762, AMCA Sound and Air
CFM @ 2.000-In. SP: -Phase: 1
Drive Type: Belt-DriveFixed Severe Duty 24"H Roof Curb Item No.: -
Max. Inlet Temp.: 300 DegreesSpeed Controllable: No
Motor Voltage: 115/208/230CFM @ 2.75-In. SP: -
Base Height: 1-3/4"Housing Material: Spun Aluminum
CFM @ 2.500-In. SP: -Item: Upblast Ventilator with Motor and Drive Package
Wheel Material: AluminumCFM @ 0.250-In. SP: 3718
Wheel Dia.: 21-1/4"CFM @ 1.75-In. SP: -
Recommended Damper Size (In.): 23 x 23CFM @ 0.125-In. SP: 3994
Base Width: 30"CFM @ 1.250-In. SP: -
Motor HP: 1/2CFM @ 0.000-In. SP: 4275
Base Length: 30"Sones @ 0.500-In. SP @ 5 Ft.: 9.4
Max. BHP: 0.52Dimension D: 21"
RPM: 760CFM @ 1.500-In. SP: -
Dimension C: 34-3/4"Recommended 8 In. Fixed Curb Item No.: 4HX41
CFM @ 1.000-In. SP: -Dimension A: 30"
Recommended 12 In. Fixed Curb Item No.: 2RB79CFM @ 0.875-In. SP: -
Adj. 6 3/8"H Roof Curb Stock No.: -Recommended Damper Stock No.: 4HX67
CFM @ 0.750-In. SP: -Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83
Overall Height: 36 1/2"CFM @ 0.625-In. SP: 2518
Requires: Roof Curb For New InstallationDimension B: 35-3/8"
CFM @ 0.500-In. SP: 3048Shaft Dia. Wheel End: 3/4"
Fixed UL 762 Kitchen Roof Curb Stock No.: 4HX57Sones @ 0.250-In. SP @ 5 Ft.: 10.9
CFM @ 0.375-In. SP: 3413Overall Dia.: 35-3/8"
Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX62Sones @ 0.125-In. SP @ 5 Ft.: 11.7
Country of Origin (subject to change): United States

Product Description

Upblast Ventilator with Motor and Drive Package, Drive Type Belt-Drive, Wheel Dia. 21-1/4 In., CFM @ 0.000-In. SP 4275, Sones @ 0.125-In. SP @ 5 Ft. 11.7, Unassembled, Motor Voltage 115/208/230, 1 Phase, 60 Hz, Motor HP 1/2, Max. BHP 0.52, RPM 760, Base Length 30 In., Base Height 1-3/4 In., Overall Dia. 35-3/8 In., Base Width 30 In., Shaft Dia. Wheel End 3/4 In., Overall Height 36 1/2 In., Max. Inlet Temp. 300 Degrees , Housing Material Spun Aluminum, Mounting Location Roof

Product Reviews

Save 15%. Sign up for Z-mail.