BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Upblast Vent, 21-1/4 In, 208-230/460V

DAYTON| Zoro #: G2136364| Mfr #: 3ATU8

$1925.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 2.500-In. SP: -Dimension C: 34-3/4"Recommended 12 In. Fixed Curb Item No.: 2RB79
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2136364 Mfr #: 3ATU8
CFM @ 2.500-In. SP: -Dimension C: 34-3/4"
Recommended 12 In. Fixed Curb Item No.: 2RB79Max. Operating Amps: 6.2-6.2/3.1
Base Width: 30"Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83
Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX62CFM @ 0.000-In. SP: 6806
Motor HP: 2Assembled/Unassembled: Assembled
CFM @ 2.75-In. SP: -CFM @ 0.500-In. SP: 6108
Number of Speeds: 1Max. Inlet Temp.: 300 Degrees
Standards: UL/cUL 762, AMCA Sound and Air, CSA Certified MotorPhase: 3
CFM @ 1.250-In. SP: 4892Recommended Damper Stock No.: 4HX67
CFM @ 1.75-In. SP: 3365Overall Height: 34-3/4"
Overall Dia.: 35-3/8"Hz: 60
Motor Voltage: 208/230/460Housing Material: Spun Aluminum
Mounting Location: RoofSones @ 0.500-In. SP @ 5 Ft.: 22
CFM @ 0.250-In. SP: 6451CFM @ 0.625-In. SP: 5933
Sones @ 0.125-In. SP @ 5 Ft.: 24Requires: Roof curb for new installations
Dimension A: 30"Includes: NEMA 1 Junction Box
CFM @ 2.250-In. SP: -CFM @ 2.000-In. SP: -
Recommended 8 In. Fixed Curb Item No.: 4HX41Adj. 6 3/8"H Roof Curb Stock No.: 4c454
Recommended Damper Size (In.): 23 x 23Max. BHP: 2.10
Base Length: 30"CFM @ 0.750-In. SP: 5748
Sones @ 0.250-In. SP @ 5 Ft.: 23Wheel Dia.: 21-1/4"
Drive Type: Belt-DriveFixed UL 762 Kitchen Roof Curb Stock No.: 4HX57
CFM @ 0.875-In. SP: 5562Speed Controllable: no
RPM: 1210Wheel Material: Aluminum
CFM @ 1.000-In. SP: 5350CFM @ 0.375-In. SP: 6279
Dimension B: 35-3/8"Dimension D: 21"
CFM @ 0.125-In. SP: 6628Item: Upblast Ventilator
CFM @ 1.500-In. SP: 4289Shaft Dia. Wheel End: 3/4"
Base Height: 1-3/4"Country of Origin (subject to change): United States

Description

Upblast Ventilator, Drive Type - Roof Ventilators Belt Drive, Drive Package With Motor Included Yes, Base Square Size - Roof Ventilators 30 In. x 30 In., Duty Rating - Roof Ventilators Standard, Voltage - Roof Ventilators 208/230/460, Motor HP - Roof Ventilators 2, Mounting Location - Roof Ventilators Roof, Number of Speeds 1, Wheel Dia. 21-1/4 In., CFM @ 0.000-In. SP 6806, Sones @ 0.125-In. SP @ 5 Ft. 24, Assembled, 3 Phase, Base Height 1-3/4 In.

Reviews