BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Upblast Vent, 21-1/4 In, 208-230/460V

DAYTON| Zoro #: G1144193| Mfr #: 5DVR0

$1445.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 1.500-In. SP: 3445CFM @ 1.000-In. SP: 4837Wheel Dia.: 21-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1144193 Mfr #: 5DVR0
CFM @ 1.500-In. SP: 3445CFM @ 1.000-In. SP: 4837
Wheel Dia.: 21-1/4"Adj. 6 3/8"H Roof Curb Stock No.: 4c454
Recommended Damper Stock No.: 4HX67Base Length: 30"
CFM @ 0.875-In. SP: 5063CFM @ 0.750-In. SP: 5283
Hz: 60Max. Inlet Temp.: 300 Degrees
Dimension B: 35-3/8"Sones @ 0.250-In. SP @ 5 Ft.: 23
Shaft Dia. Wheel End: 1/2"Max. Operating Amps: 6.2/3.1
CFM @ 0.500-In. SP: 5674Requires: Roof Curb for New Installation
Base Height: 1-3/4"CFM @ 0.250-In. SP: 6036
CFM @ 0.000-In. SP: 6412Wheel Material: Aluminum
CFM @ 1.250-In. SP: 4276Sones @ 0.125-In. SP @ 5 Ft.: 24
Standards: UL/cUL 762, AMCA Sound and Air, CSA Certified MotorAssembled/Unassembled: Assembled
Max. BHP: 1.74Base Width: 30"
CFM @ 0.125-In. SP: 6224Drive Type: Direct-Drive
CFM @ 0.375-In. SP: 5855Dimension C: 28-5/8"
Recommended 12 In. Fixed Curb Item No.: 2RB79Recommended Damper Size (In.): 23 x 23
Sones @ 0.500-In. SP @ 5 Ft.: 22Speed Controllable: no
Dimension A: 30"Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX62
Number of Speeds: 1Includes: NEMA 1 Junction Box
Fixed UL 762 Kitchen Roof Curb Stock No.: 4HX57Mounting Location: Roof
Motor HP: 2Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83
RPM: 1140Housing Material: Spun Aluminum
Phase: 3CFM @ 0.625-In. SP: 5479
Overall Dia.: 35-3/8"Overall Height: 28-5/8"
Motor Voltage: 208/230/460Recommended 8 In. Fixed Curb Item No.: 4HX41
Dimension D: 21"Country of Origin (subject to change): United States

Description

Upblast Ventilator, Drive Type - Roof Ventilators Direct Drive, Drive Package With Motor Included Yes, Base Square Size - Roof Ventilators 30 In. x 30 In., Duty Rating - Roof Ventilators Standard, Voltage - Roof Ventilators 208/230/460, Motor HP - Roof Ventilators 2, Mounting Location - Roof Ventilators Roof, Number of Speeds 1, Wheel Dia. 21-1/4 In., CFM @ 0.000-In. SP 6412, Sones @ 0.125-In. SP @ 5 Ft. 24, Assembled, 3 Phase, Base Height 1-3/4 In.

Reviews