KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Upblast Vent, 21-1/4 In, 208-230/460V

DAYTON| Zoro #: G1313295| Mfr #: 5DVR1

$1572.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX62
Base Length: 27-3/4"
Max. Operating Amps: 6.2/3.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1313295 Mfr #: 5DVR1
Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX62Base Length: 27-3/4"
Max. Operating Amps: 6.2/3.1Mounting Location: Wall
Base Width: 27-3/4"Overall Height: 35-3/8"
Dimension C: 28-5/8"Dimension B: 35-3/8"
Max. Inlet Temp.: 300 DegreesRecommended Damper Size (In.): 17 x 17
Includes: NEMA 1 Junction Box, Mounting PlateCFM @ 0.875-In. SP: 5063
Speed Controllable: noMotor HP: 2
Max. BHP: 1.74Standards: UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
Recommended Damper Stock No.: 5NKN4Dimension A: 27-3/4"
Drive Type: Direct-DriveNumber of Speeds: 1
CFM @ 0.375-In. SP: 5855Motor Voltage: 208/230/460
CFM @ 0.125-In. SP: 6224Housing Material: Spun Aluminum
Overall Dia.: 35-3/8"CFM @ 0.625-In. SP: 5479
Dimension D: 21"Wheel Dia.: 21-1/4"
CFM @ 0.250-In. SP: 6036Sones @ 0.500-In. SP @ 5 Ft.: 22
Sones @ 0.125-In. SP @ 5 Ft.: 24RPM: 1140
CFM @ 0.750-In. SP: 5283CFM @ 1.500-In. SP: 3445
Phase: 3CFM @ 1.250-In. SP: 4276
Shaft Dia. Wheel End: 5/8"Wheel Material: Aluminum
Assembled/Unassembled: AssembledCFM @ 0.000-In. SP: 6412
Sones @ 0.250-In. SP @ 5 Ft.: 23Dimension E: 25"
CFM @ 0.500-In. SP: 5674CFM @ 1.000-In. SP: 4837
Hz: 60Country of Origin (subject to change): United States

Description

Upblast Ventilator with Motor, Drive Type Direct-Drive, Number of Speeds 1, Wheel Dia. 21-1/4 In., CFM @ 0.000-In. SP 6412, Sones @ 0.125-In. SP @ 5 Ft. 24, Assembled, Motor Voltage 208/230/460, 3 Phase, 60 Hz, Max. Operating Amps 6.2/3.1, Motor HP 2, Max. BHP 1.74, RPM 1140, Base Length 27-3/4 In., Overall Dia. 35-3/8 In., Base Width 27-3/4 In., Shaft Dia. Wheel End 5/8 In., Overall Height 35-3/8 In., Max. Inlet Temp. 300 Degrees , Housing Material Spun Aluminum, Mounting Location Wall

Reviews