PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Upblast Vent, 24-1/2 In, 208-230/460V

DAYTON| Zoro #: G0349404| Mfr #: 3ATV1

$2736.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 2.500-In. SP: -Dimension C: 39-1/2"Recommended 12 In. Fixed Curb Item No.: 2RB80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0349404 Mfr #: 3ATV1
CFM @ 2.500-In. SP: -Dimension C: 39-1/2"
Recommended 12 In. Fixed Curb Item No.: 2RB80Max. Operating Amps: 9.0-8.8/4.4
Base Width: 34"Adj. 12 3/8"H Roof Curb Stock No.: 2ZV84
Fixed Severe Duty 24"H Roof Curb Item No.: -Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX63
CFM @ 0.000-In. SP: 9519Motor HP: 3
Assembled/Unassembled: AssembledCFM @ 2.75-In. SP: -
CFM @ 0.500-In. SP: 8775Number of Speeds: 1
Max. Inlet Temp.: 300 DegreesStandards: UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
Phase: 3CFM @ 1.250-In. SP: 7253
Recommended Damper Stock No.: 4HX68CFM @ 1.75-In. SP: 6005
Overall Height: 39-1/2"Overall Dia.: 42-3/4"
Hz: 60Motor Voltage: 208/230/460
Housing Material: Spun AluminumMounting Location: Roof
Sones @ 0.500-In. SP @ 5 Ft.: 30CFM @ 0.250-In. SP: 9107
CFM @ 0.625-In. SP: 8534Sones @ 0.125-In. SP @ 5 Ft.: 31
Requires: Roof curb for new installationsDimension A: 34"
Includes: NEMA 1 Junction BoxCFM @ 2.250-In. SP: -
CFM @ 2.000-In. SP: -Recommended 8 In. Fixed Curb Item No.: 4HX42
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionAdj. 6 3/8"H Roof Curb Stock No.: 4c455
Recommended Damper Size (In.): 27 x 27Max. BHP: 3.00
Base Length: 34"CFM @ 0.750-In. SP: 8267
Sones @ 0.250-In. SP @ 5 Ft.: 31Wheel Dia.: 24-1/2"
Drive Type: Belt-DriveFixed UL 762 Kitchen Roof Curb Stock No.: 4HX58
Green Certification or Other Recognition: NEMA Premium RatedCFM @ 0.875-In. SP: 8005
Speed Controllable: noRPM: 1050
Wheel Material: AluminumCFM @ 1.000-In. SP: 7766
CFM @ 0.375-In. SP: 8941Dimension B: 42-3/4"
Dimension D: 25-1/2"CFM @ 0.125-In. SP: 9309
Item: Upblast VentilatorCFM @ 1.500-In. SP: 6672
Shaft Dia. Wheel End: 1"Base Height: 1-3/4"
Country of Origin (subject to change): United States

Description

Upblast Ventilator, Drive Type - Roof Ventilators Belt Drive, Drive Package With Motor Included Yes, Base Square Size - Roof Ventilators 34 In. x 34 In., Duty Rating - Roof Ventilators Standard, Voltage - Roof Ventilators 208/230/460, Motor HP - Roof Ventilators 3, Mounting Location - Roof Ventilators Roof, Number of Speeds 1, Wheel Dia. 24-1/2 In., CFM @ 0.000-In. SP 9519, Sones @ 0.125-In. SP @ 5 Ft. 31, Assembled, 3 Phase, Base Height 1-3/4 In.

Reviews