Upblast Ventilator, 12-1/2 In, 115/230V

DAYTON| Zoro #: G1393716| Mfr #: 5DVP9

$866.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 1.500-In. SP: 1176Speed Control: 48C173CFM @ 1.000-In. SP: 1571
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1393716 Mfr #: 5DVP9
CFM @ 1.500-In. SP: 1176Speed Control: 48C173
CFM @ 1.000-In. SP: 1571Wheel Dia.: 12-1/2"
Recommended Damper Stock No.: 4HX74Base Length: 19-3/4"
Phase: 1CFM @ 0.875-In. SP: 1642
CFM @ 0.750-In. SP: 1710Hz: 60
Max. Inlet Temp.: 300 DegreesDimension B: 24-7/8"
Sones @ 0.250-In. SP @ 5 Ft.: 16.7Shaft Dia. Wheel End: 1/2"
CFM @ 0.500-In. SP: 1816CFM @ 0.250-In. SP: 1923
CFM @ 0.000-In. SP: 2037Wheel Material: Aluminum
Sones @ 0.125-In. SP @ 5 Ft.: 16.1Standards: UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
Assembled/Unassembled: AssembledMax. BHP: 0.48
Base Width: 19-3/4"CFM @ 0.125-In. SP: 1979
Drive Type: Direct-DriveDimension C: 23-3/4"
Recommended 12 In. Fixed Curb Item No.: N AMax. Operating Amps: 7.5
Recommended Damper Size (In.): 12 x 12Sones @ 0.500-In. SP @ 5 Ft.: 17.9
Speed Controllable: YesDimension A: 19-3/4"
Number of Speeds: 1Includes: NEMA 1 Junction Box, Mounting Plate
Mounting Location: WallMotor HP: 1/2
Dimension E: 16-7/8"CFM @ 0.375-In. SP: 1869
RPM: 1725Housing Material: Spun Aluminum
CFM @ 1.250-In. SP: 1406CFM @ 0.625-In. SP: 1763
Overall Dia.: 24-7/8"Overall Height: 24-7/8"
Motor Voltage: 115/230Recommended 8 In. Fixed Curb Item No.: N A
Dimension D: 17-3/8"Country of Origin (subject to change): United States

Description

Exhaust Ventilator, Centrifugal Upblast Direct Drive, Wheel Dia. 12 1/2 In., CFM @ 0.000-In. SP 2037, @ 0.125-In. SP 1979, Sones @ 0.250-In. SP @ 5 Ft. 16.7, Motor Voltage 115, 1 Phase, 60 Hz, Max. Operating Amps 7.5, Motor HP 1/2, Base Width 19 3/4 In., Base Length 19 3/4 In., Mounting Location Wall, Max Inlet Temp 300 Deg F, Speed Control G1865062, Includes NEMA 1 Junction Box

Reviews