SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Upblast Ventilator, 13-1/4 In, 115/230V

DAYTON| Zoro #: G0589906| Mfr #: 4HZ47

$972.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 2.500-In. SP: -Dimension C: 23-3/4"Recommended 12 In. Fixed Curb Item No.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0589906 Mfr #: 4HZ47
CFM @ 2.500-In. SP: -Dimension C: 23-3/4"
Recommended 12 In. Fixed Curb Item No.: -Max. Operating Amps: 10.6/5.3
Base Width: 19-3/4" dia.Adj. 12 3/8"H Roof Curb Stock No.: -
CFM @ 0.000-In. SP: 2366Motor HP: 3/4
Assembled/Unassembled: AssembledCFM @ 2.75-In. SP: -
CFM @ 0.500-In. SP: 2122Number of Speeds: 1
Max. Inlet Temp.: 300 DegreesStandards: UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
Phase: 1CFM @ 1.250-In. SP: 1646
Recommended Damper Stock No.: 4HX74CFM @ 1.75-In. SP: -
Overall Height: 24-7/8"Overall Dia.: 24-7/8"
Dimension E: 16-7/8"Hz: 60
Motor Voltage: 115/230Housing Material: Spun Aluminum
Mounting Location: WallSones @ 0.500-In. SP @ 5 Ft.: 18.0
CFM @ 0.250-In. SP: 2244CFM @ 0.625-In. SP: 2061
Sones @ 0.125-In. SP @ 5 Ft.: 18.6Requires: -
Dimension A: 19-3/4"Includes: NEMA 1 Junction Box, Mounting Plate
CFM @ 2.250-In. SP: -CFM @ 2.000-In. SP: -
Recommended 8 In. Fixed Curb Item No.: -Adj. 6 3/8"H Roof Curb Stock No.: -
Recommended Damper Size (In.): 12 x 12Max. BHP: 0.60
Base Length: 19-3/4" DiaCFM @ 0.750-In. SP: 1994
Sones @ 0.250-In. SP @ 5 Ft.: 18.4Wheel Dia.: 13-1/4"
Drive Type: Direct-DriveCFM @ 0.875-In. SP: 1926
Speed Controllable: noRPM: 1725
Wheel Material: AluminumCFM @ 1.000-In. SP: 1838
CFM @ 0.375-In. SP: 2183Dimension B: 24-7/8"
Dimension D: 17-3/8"CFM @ 0.125-In. SP: 2305
Item: Upblast VentilatorCFM @ 1.500-In. SP: 1365
Shaft Dia. Wheel End: 1/2"Country of Origin (subject to change): United States

Description

Upblast Ventilator, Drive Type - Roof Ventilators Direct Drive, Drive Package With Motor Included Yes, Base Square Size - Roof Ventilators 19-3/4 In. x 19-3/4 In., Duty Rating - Roof Ventilators Standard, Voltage - Roof Ventilators 115/230, Motor HP - Roof Ventilators 3/4, Mounting Location - Roof Ventilators Wall, Number of Speeds 1, Wheel Dia. 13-1/4 In., CFM @ 0.000-In. SP 2366, Sones @ 0.125-In. SP @ 5 Ft. 18.6, Assembled, 1 Phase

Reviews