Upblast Ventilator, 16-1/2 In, 115/230V

DAYTON| Zoro #: G1332886| Mfr #: 1MBE9

$1610.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 1.500-In. SP: 2394CFM @ 1.000-In. SP: 3078Wheel Dia.: 16-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1332886 Mfr #: 1MBE9
CFM @ 1.500-In. SP: 2394CFM @ 1.000-In. SP: 3078
Wheel Dia.: 16-1/2"Adj. 6 3/8"H Roof Curb Stock No.: 4c454
Recommended Damper Stock No.: 4HX66Base Length: 26"
CFM @ 0.875-In. SP: 3213CFM @ 0.750-In. SP: 3340
Hz: 60Max. Inlet Temp.: 300 Degrees
Dimension B: 28-7/8"Sones @ 0.250-In. SP @ 5 Ft.: 21
Shaft Dia. Wheel End: 3/4"Max. Operating Amps: 12.8/6.4-6.4
CFM @ 0.500-In. SP: 3584Requires: Roof curb for new installations
Base Height: 1-3/4"CFM @ 0.250-In. SP: 3806
CFM @ 0.000-In. SP: 3996Wheel Material: Aluminum
CFM @ 1.250-In. SP: 2785Sones @ 0.125-In. SP @ 5 Ft.: 21
Standards: UL/cUL 762, AMCA Sound and Air, CSA Certified MotorAssembled/Unassembled: Assembled
Max. BHP: 1.05Base Width: 26"
CFM @ 0.125-In. SP: 3901Drive Type: Belt-Drive
CFM @ 0.375-In. SP: 3698Dimension C: 26-3/8"
Recommended 12 In. Fixed Curb Item No.: 2RB77Recommended Damper Size (In.): 19 x 19
Sones @ 0.500-In. SP @ 5 Ft.: 19.9Speed Controllable: no
Dimension A: 26"Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX62
Number of Speeds: 1Includes: NEMA 1 Junction Box
Fixed UL 762 Kitchen Roof Curb Stock No.: 4HX56Mounting Location: Roof
Motor HP: 1Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83
RPM: 1390Housing Material: Spun Aluminum
Phase: 1CFM @ 0.625-In. SP: 3464
Overall Dia.: 28-7/8"Overall Height: 26-3/8"
Motor Voltage: 115/208/230Recommended 8 In. Fixed Curb Item No.: 4HX40
Dimension D: 19-3/8"Country of Origin (subject to change): United States

Description

Upblast Centrifugal Ventilator with Motor and Drive Package, Drive Type Belt-Drive, Wheel Dia. 16-1/2 In., CFM @ 0.000-In. SP 3996, Sones @ 0.125-In. SP @ 5 Ft. 21, Assembled, Motor Voltage 115/208/230, 1 Phase, 60 Hz, Max. Operating Amps 12.8/6.4-6.4, Motor HP 1, Max. BHP 1.05, RPM 1390, Base Length 26 In., Base Height 1-3/4 In., Overall Dia. 28-7/8 In., Base Width 26 In., Shaft Dia. Wheel End 3/4 In., Overall Height 26-3/8 In., Max. Inlet Temp. 300 Degrees , Housing Material Spun Aluminum

Reviews