Upblast Ventilator, 16-1/2 In, 115/230V

DAYTON| Zoro #: G1848786| Mfr #: 4HZ53

$1127.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 2.500-In. SP: -Max. BHP: 0.58Recommended 12 In. Fixed Curb Item No.: 2RB77
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1848786 Mfr #: 4HZ53
CFM @ 2.500-In. SP: -Max. BHP: 0.58
Recommended 12 In. Fixed Curb Item No.: 2RB77Max. Operating Amps: 8.0/4.0
Base Width: 26"Overall Height: 27-1/8"
Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX62CFM @ 0.000-In. SP: 3277
Motor HP: 3/4Assembled/Unassembled: Assembled
CFM @ 2.75-In. SP: -CFM @ 0.500-In. SP: 2745
Number of Speeds: 1Max. Inlet Temp.: 300 Degrees
Standards: UL/cUL 762, AMCA Sound and Air, CSA Certified MotorPhase: 1
CFM @ 1.250-In. SP: -Recommended Damper Stock No.: 4HX66
CFM @ 1.75-In. SP: -Speed Control: 48C173
Overall Dia.: 28-7/8"Hz: 60
Motor Voltage: 115/230Housing Material: Spun Aluminum
Mounting Location: RoofSones @ 0.500-In. SP @ 5 Ft.: 14.1
CFM @ 0.250-In. SP: 3035CFM @ 0.625-In. SP: 2587
Sones @ 0.125-In. SP @ 5 Ft.: 15.2Requires: Roof Curb for New Installation
Dimension A: 26"Includes: NEMA 1 Junction Box
CFM @ 2.250-In. SP: -CFM @ 2.000-In. SP: -
Recommended 8 In. Fixed Curb Item No.: 4HX40Adj. 6 3/8"H Roof Curb Stock No.: 4c454
Recommended Damper Size (In.): 19 x 19Dimension C: 27-1/8"
Base Length: 26"CFM @ 0.750-In. SP: 2421
Sones @ 0.250-In. SP @ 5 Ft.: 14.8Wheel Dia.: 16-1/2"
Drive Type: Direct-DriveFixed UL 762 Kitchen Roof Curb Stock No.: 4HX56
CFM @ 0.875-In. SP: 2232Speed Controllable: Yes
RPM: 1140Wheel Material: Aluminum
CFM @ 1.000-In. SP: 1983CFM @ 0.375-In. SP: 2896
Dimension B: 28-7/8"Dimension D: 19-3/8"
CFM @ 0.125-In. SP: 3161Item: Upblast Ventilator
CFM @ 1.500-In. SP: -Shaft Dia. Wheel End: 1/2"
Base Height: 1-3/4"Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83
Country of Origin (subject to change): United States

Description

Upblast Ventilator, Drive Type - Roof Ventilators Direct Drive, Drive Package With Motor Included Yes, Base Square Size - Roof Ventilators 26 In. x 26 In., Duty Rating - Roof Ventilators Standard, Voltage - Roof Ventilators 115/230, Motor HP - Roof Ventilators 3/4, Mounting Location - Roof Ventilators Roof, Number of Speeds 1, Wheel Dia. 16-1/2 In., CFM @ 0.000-In. SP 3277, Sones @ 0.125-In. SP @ 5 Ft. 15.2, Assembled, 1 Phase, Base Height 1-3/4 In.

Reviews