Upblast Ventilator, 18-1/2 In, 115/230V

DAYTON| Zoro #: G0631906| Mfr #: 4HZ56

$1234.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wheel Dia.: 18-1/2"
Adj. 6 3/8"H Roof Curb Stock No.: 4c454
Recommended Damper Stock No.: 4HX67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0631906 Mfr #: 4HZ56
Wheel Dia.: 18-1/2"Adj. 6 3/8"H Roof Curb Stock No.: 4c454
Recommended Damper Stock No.: 4HX67Base Length: 30"
CFM @ 0.750-In. SP: 1608Hz: 60
Max. Inlet Temp.: 300 DegreesDimension B: 35-3/8"
Sones @ 0.250-In. SP @ 5 Ft.: 11.1Shaft Dia. Wheel End: 1/2"
Max. Operating Amps: 11.6CFM @ 0.500-In. SP: 2474
Requires: Roof Curb for New InstallationBase Height: 1-3/4"
CFM @ 0.250-In. SP: 2922CFM @ 0.000-In. SP: 3249
Wheel Material: AluminumSones @ 0.125-In. SP @ 5 Ft.: 11.7
Standards: UL/cUL 762, AMCA Sound and Air, CSA Certified MotorAssembled/Unassembled: Assembled
Max. BHP: 0.40Base Width: 30"
CFM @ 0.125-In. SP: 3074Drive Type: Direct-Drive
CFM @ 0.375-In. SP: 2732Dimension C: 28-5/8"
Recommended 12 In. Fixed Curb Item No.: 2RB79Recommended Damper Size (In.): 23 x 23
Sones @ 0.500-In. SP @ 5 Ft.: 10.2Speed Controllable: no
Dimension A: 30"Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX62
Number of Speeds: 1Includes: NEMA 1 Junction Box
Fixed UL 762 Kitchen Roof Curb Stock No.: 4HX57Mounting Location: Roof
Motor HP: 1/2Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83
RPM: 860Housing Material: Spun Aluminum
Phase: 1CFM @ 0.625-In. SP: 2171
Overall Dia.: 35-3/8"Overall Height: 28-5/8"
Motor Voltage: 115/230Recommended 8 In. Fixed Curb Item No.: 4HX41
Item: Dimension D: 21"
Country of Origin (subject to change): United States

Description

Upblast Ventilator with Motor, Drive Type Direct-Drive, Number of Speeds 1, Wheel Dia. 18-1/2 In., CFM @ 0.000-In. SP 3249, Sones @ 0.125-In. SP @ 5 Ft. 11.7, Assembled, Motor Voltage 115/230, 1 Phase, 60 Hz, Max. Operating Amps 11.6, Motor HP 1/2, Max. BHP 0.40, RPM 860, Base Length 30 In., Base Height 1-3/4 In., Overall Dia. 35-3/8 In., Base Width 30 In., Shaft Dia. Wheel End 1/2 In., Overall Height 28-5/8 In., Max. Inlet Temp. 300 Degrees , Housing Material Spun Aluminum

Reviews