Upblast Ventilator, 18-1/2 In, 115/230V

DAYTON| Zoro #: G0914164| Mfr #: 4HZ58

$1411.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 2.500-In. SP: -Dimension C: 28-5/8"Recommended 12 In. Fixed Curb Item No.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0914164 Mfr #: 4HZ58
CFM @ 2.500-In. SP: -Dimension C: 28-5/8"
Recommended 12 In. Fixed Curb Item No.: -Max. Operating Amps: 11.6
Base Width: 27-3/4" dia.Adj. 12 3/8"H Roof Curb Stock No.: -
CFM @ 0.000-In. SP: 3249Motor HP: 1/2
Assembled/Unassembled: AssembledCFM @ 2.75-In. SP: -
CFM @ 0.500-In. SP: 2474Number of Speeds: 1
Max. Inlet Temp.: 300 DegreesStandards: UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
Phase: 1CFM @ 1.250-In. SP: -
Recommended Damper Stock No.: 4HX77CFM @ 1.75-In. SP: -
Overall Height: 30-1/2"Overall Dia.: 35-3/8"
Dimension E: 25"Hz: 60
Motor Voltage: 115/230Housing Material: Spun Aluminum
Mounting Location: WallSones @ 0.500-In. SP @ 5 Ft.: 10.2
CFM @ 0.250-In. SP: 2922CFM @ 0.625-In. SP: 2171
Sones @ 0.125-In. SP @ 5 Ft.: 11.7Requires: -
Dimension A: 27-3/4"Includes: NEMA 1 Junction Box, Mounting Plate
CFM @ 2.250-In. SP: -CFM @ 2.000-In. SP: -
Recommended 8 In. Fixed Curb Item No.: -Adj. 6 3/8"H Roof Curb Stock No.: -
Recommended Damper Size (In.): 15 x 15Max. BHP: 0.40
Base Length: 27-3/4" DiaCFM @ 0.750-In. SP: 1608
Sones @ 0.250-In. SP @ 5 Ft.: 11.1Wheel Dia.: 18-1/2"
Drive Type: Direct-DriveCFM @ 0.875-In. SP: -
Speed Controllable: noRPM: 860
Wheel Material: AluminumCFM @ 1.000-In. SP: -
CFM @ 0.375-In. SP: 2732Dimension B: 35-3/8"
Dimension D: 21"CFM @ 0.125-In. SP: 3074
Item: Upblast VentilatorCFM @ 1.500-In. SP: -
Shaft Dia. Wheel End: 1/2"Country of Origin (subject to change): United States

Description

Upblast Ventilator, Drive Type - Roof Ventilators Direct Drive, Drive Package With Motor Included Yes, Base Square Size - Roof Ventilators 27-3/4 In. x 27-3/4 In., Duty Rating - Roof Ventilators Standard, Voltage - Roof Ventilators 115/230, Motor HP - Roof Ventilators 1/2, Mounting Location - Roof Ventilators Wall, Number of Speeds 1, Wheel Dia. 18-1/2 In., CFM @ 0.000-In. SP 3249, Sones @ 0.125-In. SP @ 5 Ft. 11.7, Assembled, 1 Phase

Reviews