Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Upblast Ventilator, 18-1/2 In, 115/230V
  • Zoro #: G0246626
  • Mfr #: 7AT29
$1,507.59
  • Fixed Severe Duty 24"H Roof Curb Item No.: -
  • Motor HP - Roof Ventilators: 1-1/2
  • Drive Type: Belt-Drive
See full product details
This item ships free.

Dayton #7AT29 Specifications

  • Zoro #: G0246626
  • Mfr #: 7AT29
Fixed Severe Duty 24"H Roof Curb Item No.: - Motor HP - Roof Ventilators: 1-1/2
Drive Type: Belt-Drive CFM @ 1.250-In. SP: 3912
Dimension E: 25" Base Length: 27-3/4" Dia
Sones @ 0.125-In. SP @ 5 Ft.: 23 Phase: 1
Speed Controllable: no Duty Rating - Roof Ventilators: Standard
Dimension C: 34-3/4" Drive Package Included: Yes
Item - Roof Ventilators: Upblast Ventilator Recommended 8 In. Fixed Curb Item No.: -
Housing Material: Spun Aluminum Adj. 6 3/8"H Roof Curb Stock No.: -
Mounting Location - Roof Ventilators: Wall Adj. UL 762 Kitchen Roof Curb Stock No.: -
Dimension A: 27-3/4" Fixed UL 762 Kitchen Roof Curb Stock No.: -
CFM @ 0.875-In. SP: 4410 CFM @ 0.125-In. SP: 5026
Sones @ 0.250-In. SP @ 5 Ft.: 22 Recommended Damper Size (In.): 17 x 17
CFM @ 2.250-In. SP: - Hz: 60
Overall Height: 35-3/8" Sones @ 0.500-In. SP @ 5 Ft.: 21
Max. Inlet Temp.: 300 Degrees Standards: UL/cUL 762, AMCA Sound and Air
Base Square Size - Roof Ventilators: 27-3/4" dia. CFM @ 1.000-In. SP: 4232
Overall Dia.: 35-3/8" CFM @ 0.000-In. SP: 5138
Item: Upblast Ventilator Bearing Type: Regreasable Ball
CFM @ 0.250-In. SP: 4913 Motor HP: 1-1/2
Assembled/Unassembled: Unassembled Shaft Dia. Wheel End: 3/4"
Dimension D: 21" CFM @ 1.500-In. SP: 3537
Wheel Material: Aluminum CFM @ 1.75-In. SP: 3023
Max. Operating Amps: 19.6/9.8 Base Size - Roof Ventilators: 27-3/4" dia.
Wheel Dia.: 18-1/2" Recommended 12 In. Fixed Curb Item No.: -
Drive Package With Motor Included: Yes Includes: NEMA 1 Junction Box, Mounting Plate, Drive Package
Number of Speeds: 1 Mounting Location: wall
Voltage - Roof Ventilators: 115VAC/230VAC Base Width: 27-3/4" dia.
CFM @ 0.500-In. SP: 4710 CFM @ 0.750-In. SP: 4532
Dimension B: 35-3/8" CFM @ 0.625-In. SP: 4620
Recommended Damper Stock No.: - Requires: -
CFM @ 2.000-In. SP: - CFM @ 0.375-In. SP: 4811
CFM @ 2.500-In. SP: - Max. BHP: 1.58
RPM: 1360 Motor Voltage: 115/230
Drive Type - Roof Ventilators: Belt Drive Adj. 12 3/8"H Roof Curb Stock No.: -
CFM @ 2.75-In. SP: - Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Upblast Ventilator, Drive Type - Roof Ventilators Belt Drive, Drive Package With Motor Included Yes, Base Size - Roof Ventilators 27-3/4 In. dia., Duty Rating - Roof Ventilators Standard, Voltage - Roof Ventilators 115VAC/230VAC, Motor HP - Roof Ventilators 1-1/2, Mounting Location - Roof Ventilators Wall, Number of Speeds 1, Wheel Dia. 18-1/2 In., CFM @ 0.000-In. SP 5138, Sones @ 0.125-In. SP @ 5 Ft. 23, Unassembled, 1 Phase

Reviews of Dayton #7AT29