Upblast Ventilator, 21-1/4 In, 115/230V

DAYTON| Zoro #: G1069451| Mfr #: 3ATU7

$2112.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Dimension D: 21"
Overall Dia.: 35-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1069451 Mfr #: 3ATU7
Phase: 1Dimension D: 21"
Overall Dia.: 35-3/8"Assembled/Unassembled: Assembled
Sones @ 0.500-In. SP @ 5 Ft.: 16.4Max. Inlet Temp.: 300 Degrees
Item: Hz: 60
Motor Voltage: 115/208/230Fixed UL 762 Kitchen Roof Curb Stock No.: 4HX57
Adj. 6 3/8"H Roof Curb Stock No.: 4c454Recommended Damper Stock No.: 4HX67
Includes: NEMA 1 Junction BoxHousing Material: Spun Aluminum
Mounting Location: RoofAdj. UL 762 Kitchen Roof Curb Stock No.: 4HX62
CFM @ 0.000-In. SP: 5400Max. Operating Amps: 12.8/6.4-6.4
CFM @ 0.375-In. SP: 4742Overall Height: 34-3/4"
CFM @ 0.750-In. SP: 3985Wheel Dia.: 21-1/4"
Requires: Roof curb for new installationsBase Height: 1-3/4"
Shaft Dia. Wheel End: 3/4"Motor HP: 1
Standards: UL/cUL 762, AMCA Sound and Air, CSA Certified MotorRecommended 8 In. Fixed Curb Item No.: 4HX41
Number of Speeds: 1Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83
CFM @ 0.875-In. SP: 3633CFM @ 0.625-In. SP: 4254
Dimension A: 30"Base Width: 30"
Recommended Damper Size (In.): 23 x 23Recommended 12 In. Fixed Curb Item No.: 2RB79
Drive Type: Belt-DriveSones @ 0.250-In. SP @ 5 Ft.: 17.7
CFM @ 1.000-In. SP: 3169Wheel Material: Aluminum
CFM @ 0.125-In. SP: 5176RPM: 960
Dimension B: 35-3/8"Base Length: 30"
Dimension C: 34-3/4"Speed Controllable: no
Sones @ 0.125-In. SP @ 5 Ft.: 18.4CFM @ 0.250-In. SP: 4958
CFM @ 0.500-In. SP: 4508Max. BHP: 1.04
Country of Origin (subject to change): United States

Description

Upblast Ventilator with Motor and Drive Package, Drive Type Belt-Drive, Wheel Dia. 21-1/4 In., CFM @ 0.000-In. SP 5400, Sones @ 0.125-In. SP @ 5 Ft. 18.4, Assembled, Motor Voltage 115/208/230, 1 Phase, 60 Hz, Max. Operating Amps 12.8/6.4-6.4, Motor HP 1, Max. BHP 1.04, RPM 960, Base Length 30 In., Base Height 1-3/4 In., Overall Dia. 35-3/8 In., Base Width 30 In., Shaft Dia. Wheel End 3/4 In., Overall Height 34-3/4 In., Max. Inlet Temp. 300 Degrees , Housing Material Spun Aluminum

Reviews