Upblast Ventilator, 21-1/4 In, 115/230V

DAYTON| Zoro #: G2043684| Mfr #: 7AT40

$1,553.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2043684 Mfr #: 7AT40
Overall Dia.: 35-3/8"Max. Inlet Temp.: 300 Degrees
Wheel Dia.: 21-1/4"Dimension C: 34-3/4"
Dimension D: 21"Housing Material: Spun Aluminum
Dimension B: 35-3/8"Wheel Material: Aluminum
Item: Upblast Ventilator with Motor and Drive PackageIncludes: NEMA 1 Junction Box, Mounting Plate, Drive Package
Motor Voltage: 115/230Shaft Dia. Wheel End: 3/4"
Hz: 60Assembled/Unassembled: Unassembled
CFM @ 1.000-In. SP: 4529Drive Type: Belt-Drive
Base Width: 27-3/4" dia.CFM @ 0.875-In. SP: 4773
CFM @ 1.250-In. SP: 3861Sones @ 0.250-In. SP @ 5 Ft.: 23
Base Length: 27-3/4" DiaCFM @ 0.750-In. SP: 5006
Sones @ 0.500-In. SP @ 5 Ft.: 21Sones @ 0.125-In. SP @ 5 Ft.: 23
CFM @ 0.625-In. SP: 5217RPM: 1100
Recommended Damper Size (In.): 17 x 17Speed Controllable: no
CFM @ 0.500-In. SP: 5421Phase: 1
Dimension A: 27-3/4"CFM @ 0.375-In. SP: 5610
Motor HP: 1-1/2CFM @ 0.250-In. SP: 5798
Max. BHP: 1.57Dimension E: 25"
CFM @ 0.125-In. SP: 5992Overall Height: 35-3/8"
Standards: UL/cUL 762, AMCA Sound and AirCFM @ 0.000-In. SP: 6187
Mounting Location: WallMax. Operating Amps: 19.6/9.8
Country of Origin (subject to change): Multiple

Product Description

Upblast Ventilator with Motor and Drive Package, Drive Type Belt-Drive, Wheel Dia. 21-1/4 In., CFM @ 0.000-In. SP 6187, Sones @ 0.125-In. SP @ 5 Ft. 23, Unassembled, Motor Voltage 115/230, 1 Phase, 60 Hz, Max. Operating Amps 19.6/9.8, Motor HP 1-1/2, Max. BHP 1.57, RPM 1100, Base Length 27-3/4 In. Dia, Overall Dia. 35-3/8 In., Base Width 27-3/4 In. dia., Shaft Dia. Wheel End 3/4 In., Overall Height 35-3/8 In., Max. Inlet Temp. 300 Degrees , Housing Material Spun Aluminum, Mounting Location Wall

Product Reviews

Save 15%. Sign up for Z-mail.