Upblast Ventilator, 30-1/2 In, 115/230V

DAYTON| Zoro #: G2203284| Mfr #: 7AT73

$2,407.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2203284 Mfr #: 7AT73
Overall Dia.: 50"Shaft Dia. Wheel End: 1"
Max. Inlet Temp.: 300 DegreesDimension C: 40"
Dimension D: 29-1/4"Housing Material: Spun Aluminum
Dimension B: 50"Wheel Material: Aluminum
Wheel Dia.: 30-1/2"Item: Upblast Ventilator with Motor and Drive Package
Phase: 1Speed Controllable: No
Mounting Location: WallIncludes: NEMA 1 Junction Box, Mounting Plate, Drive Package
Standards: UL/cUL 762, AMCA Sound and AirCFM @ 0.000-In. SP: 9845
CFM @ 0.125-In. SP: 9501CFM @ 0.250-In. SP: 9127
CFM @ 0.375-In. SP: 8705CFM @ 0.500-In. SP: 8226
CFM @ 0.750-In. SP: 7084CFM @ 0.875-In. SP: 6272
CFM @ 1.000-In. SP: -CFM @ 1.250-In. SP: -
CFM @ 1.500-In. SP: -CFM @ 1.75-In. SP: -
CFM @ 2.000-In. SP: -CFM @ 2.250-In. SP: -
CFM @ 2.500-In. SP: -CFM @ 2.75-In. SP: -
Sones @ 0.125-In. SP @ 5 Ft.: 16.4Sones @ 0.250-In. SP @ 5 Ft.: 15.7
Sones @ 0.500-In. SP @ 5 Ft.: 14.8Motor Voltage: 115/230
Max. Operating Amps: 19.6/9.8Motor HP: 1-1/2
Max. BHP: 1.55RPM: 605
Requires: -Adj. 12 3/8"H Roof Curb Stock No.: -
Adj. 6 3/8"H Roof Curb Stock No.: -Recommended 12 In. Fixed Curb Item No.: -
Recommended 8 In. Fixed Curb Item No.: -Fixed UL 762 Kitchen Roof Curb Stock No.: -
Adj. UL 762 Kitchen Roof Curb Stock No.: -Recommended Damper Size (In.): 25 x 25
Recommended Damper Stock No.: -Fixed Severe Duty 24"H Roof Curb Item No.: -
Base Length: 38-3/8" DiaHz: 60
Overall Height: 50"CFM @ 0.625-In. SP: 7708
Dimension A: 38-3/8"Drive Type: Belt-Drive
Dimension E: 35-3/4"Assembled/Unassembled: Unassembled
Base Width: 38-3/8" dia.Country of Origin (subject to change): Multiple

Product Description

Upblast Ventilator with Motor and Drive Package, Drive Type Belt-Drive, Wheel Dia. 30-1/2 In., CFM @ 0.000-In. SP 9845, Sones @ 0.125-In. SP @ 5 Ft. 16.4, Unassembled, Motor Voltage 115/230, 1 Phase, 60 Hz, Max. Operating Amps 19.6/9.8, Motor HP 1-1/2, Max. BHP 1.55, RPM 605, Base Length 38-3/8 In. Dia, Overall Dia. 50 In., Base Width 38-3/8 In. dia., Shaft Dia. Wheel End 1 In., Overall Height 50 In., Max. Inlet Temp. 300 Degrees , Housing Material Spun Aluminum, Mounting Location Wall

Product Reviews

Save 15%. Sign up for Z-mail.