BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Upblast Ventilator, Wheel 11 In, 115V

DAYTON| Zoro #: G2242651| Mfr #: 4HZ40

$628.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 2.500-In. SP: -Dimension C: 22"Recommended 12 In. Fixed Curb Item No.: 2RB76
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2242651 Mfr #: 4HZ40
CFM @ 2.500-In. SP: -Dimension C: 22"
Recommended 12 In. Fixed Curb Item No.: 2RB76Max. Operating Amps: 2.7
Base Width: 22"Overall Height: 22"
Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX61CFM @ 0.000-In. SP: 970
Motor HP: 1/6Assembled/Unassembled: Assembled
CFM @ 2.75-In. SP: -CFM @ 0.500-In. SP: -
Number of Speeds: 1Max. Inlet Temp.: 300 Degrees
Standards: UL/cUL 762, AMCA Sound and Air, CSA Certified MotorPhase: 1
CFM @ 1.250-In. SP: -Recommended Damper Stock No.: 4HX65
CFM @ 1.75-In. SP: -Speed Control: 48C172
Overall Dia.: 24-7/8"Hz: 60
Motor Voltage: 115Housing Material: Spun Aluminum
Mounting Location: RoofCFM @ 0.250-In. SP: 806
CFM @ 0.625-In. SP: -Sones @ 0.125-In. SP @ 5 Ft.: 7.0
Requires: Roof Curb for New InstallationDimension A: 22"
Includes: NEMA 1 Junction BoxCFM @ 2.250-In. SP: -
CFM @ 2.000-In. SP: -Recommended 8 In. Fixed Curb Item No.: 4HX39
Adj. 6 3/8"H Roof Curb Stock No.: 4c453Recommended Damper Size (In.): 15 x 15
Max. BHP: 0.09Base Length: 22"
CFM @ 0.750-In. SP: -Sones @ 0.250-In. SP @ 5 Ft.: 6.5
Wheel Dia.: 11"Drive Type: Direct-Drive
Fixed UL 762 Kitchen Roof Curb Stock No.: 4HX55CFM @ 0.875-In. SP: -
Speed Controllable: YesRPM: 1140
Wheel Material: AluminumCFM @ 1.000-In. SP: -
CFM @ 0.375-In. SP: 707Dimension B: 24-7/8"
Dimension D: 17-3/8"CFM @ 0.125-In. SP: 897
Item: Upblast VentilatorCFM @ 1.500-In. SP: -
Shaft Dia. Wheel End: 1/2"Base Height: 1-3/4"
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV82Country of Origin (subject to change): United States

Description

Upblast Ventilator, Drive Type - Roof Ventilators Direct Drive, Drive Package With Motor Included Yes, Base Square Size - Roof Ventilators 22 In. x 22 In., Duty Rating - Roof Ventilators Standard, Voltage - Roof Ventilators 115, Motor HP - Roof Ventilators 1/6, Mounting Location - Roof Ventilators Roof, Number of Speeds 1, Wheel Dia. 11 In., CFM @ 0.000-In. SP 970, Sones @ 0.125-In. SP @ 5 Ft. 7.0, Assembled, 1 Phase, Base Height 1-3/4 In.

Reviews