SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Upblast Ventilator, Wheel 11 In, 115V

DAYTON| Zoro #: G2473012| Mfr #: 4HZ43

$826.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Speed Control: 48C172CFM @ 1.000-In. SP: 970Wheel Dia.: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2473012 Mfr #: 4HZ43
Speed Control: 48C172CFM @ 1.000-In. SP: 970
Wheel Dia.: 11"Recommended Damper Stock No.: 4HX33
Base Length: 19-3/4" DiaCFM @ 0.875-In. SP: 1062
CFM @ 0.750-In. SP: 1129Hz: 60
Max. Inlet Temp.: 300 DegreesDimension B: 24-7/8"
Sones @ 0.250-In. SP @ 5 Ft.: 12.5Shaft Dia. Wheel End: 1/2"
CFM @ 0.500-In. SP: 1255CFM @ 0.250-In. SP: 1373
CFM @ 0.000-In. SP: 1468Wheel Material: Aluminum
Sones @ 0.125-In. SP @ 5 Ft.: 12.9Standards: UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
Assembled/Unassembled: AssembledMax. BHP: 0.29
Base Width: 19-3/4" dia.CFM @ 0.125-In. SP: 1422
Drive Type: Direct-DriveMax. Operating Amps: 5.0
Recommended Damper Size (In.): 11 x 11Sones @ 0.500-In. SP @ 5 Ft.: 11.7
Speed Controllable: YesDimension A: 19-3/4"
Number of Speeds: 1Includes: NEMA 1 Junction Box, Mounting Plate
Mounting Location: WallMotor HP: 1/4
Dimension E: 16-7/8"CFM @ 0.375-In. SP: 1315
Dimension C: 22"RPM: 1725
Housing Material: Spun AluminumPhase: 1
CFM @ 0.625-In. SP: 1195Overall Dia.: 24-7/8"
Overall Height: 24-7/8"Motor Voltage: 115
Dimension D: 17-3/8"Country of Origin (subject to change): United States

Description

Upblast Ventilator with Motor, Drive Type Direct-Drive, Number of Speeds 1, Wheel Dia. 11 In., CFM @ 0.000-In. SP 1468, Sones @ 0.125-In. SP @ 5 Ft. 12.9, Assembled, Motor Voltage 115, 1 Phase, 60 Hz, Max. Operating Amps 5.0, Motor HP 1/4, Max. BHP 0.29, RPM 1725, Base Length 19-3/4 In. Dia, Overall Dia. 24-7/8 In., Base Width 19-3/4 In. dia., Shaft Dia. Wheel End 1/2 In., Overall Height 24-7/8 In., Max. Inlet Temp. 300 Degrees , Housing Material Spun Aluminum, Mounting Location Wall

Reviews