KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Upblast Ventilator, Wheel 11 In, 115V

DAYTON| Zoro #: G1301535| Mfr #: 5DVR2

$1007.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX61
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV82
Max. Operating Amps: 3.9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1301535 Mfr #: 5DVR2
Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX61Adj. 12 3/8"H Roof Curb Stock No.: 2ZV82
Max. Operating Amps: 3.9Mounting Location: Roof
Base Width: 22"Fixed UL 762 Kitchen Roof Curb Stock No.: 4HX55
Overall Height: 22"Dimension C: 22"
Max. Inlet Temp.: 300 DegreesAdj. 6 3/8"H Roof Curb Stock No.: 4c453
Dimension B: 24-7/8"Includes: NEMA 1 Junction Box, Speed Control
Motor Type: EC MotorCFM @ 0.875-In. SP: -/-/1062
Recommended 8 In. Fixed Curb Item No.: 4HX38Speed Controllable: Yes
Motor HP: 1/4Max. BHP: 0.04/0.09/0.29
CFM @ 0.750-In. SP: -/-/1129Recommended Damper Stock No.: 4HX65
Dimension A: 22"Drive Type: Direct-Drive
Number of Speeds: VariableCFM @ 0.375-In. SP: -/707/1315
CFM @ 0.625-In. SP: -/-/1195Motor Voltage: 115
CFM @ 0.125-In. SP: 625/897/1422Housing Material: Spun Aluminum
Overall Dia.: 24-7/8"Requires: Roof Curb for New Installation
Speed Control: Included On Motor, 43Y140Dimension D: 17-3/8"
Wheel Dia.: 11"CFM @ 0.250-In. SP: 481/806/1373
Sones @ 0.500-In. SP @ 5 Ft.: -/-/11.7Base Height: 1-3/4"
Sones @ 0.125-In. SP @ 5 Ft.: 2.4/7.0/12.9Recommended 12 In. Fixed Curb Item No.: 2RB75
RPM: 860/1140/1725Standards: UL/cUL 762, AMCA Sound and Air
CFM @ 1.500-In. SP: -/-/-Phase: 1
CFM @ 1.250-In. SP: -/-/-Shaft Dia. Wheel End: 1/2"
Wheel Material: AluminumRecommended Damper Size (In.): 15 x 15
Base Length: 22"Assembled/Unassembled: Assembled
CFM @ 0.000-In. SP: 732/970/1468Sones @ 0.250-In. SP @ 5 Ft.: 0.6/6.5/12.5
CFM @ 0.500-In. SP: -/-/1255CFM @ 1.000-In. SP: -/-/970
Hz: 60Country of Origin (subject to change): United States

Description

Upblast Ventilator with Motor, Drive Type Direct-Drive, Number of Speeds Variable, Wheel Dia. 11 In., CFM @ 0.000-In. SP 732/970/1468, Sones @ 0.125-In. SP @ 5 Ft. 2.4/7.0/12.9, Assembled, Motor Voltage 115, 1 Phase, 60 Hz, Max. Operating Amps 3.9, Motor HP 1/4, Max. BHP 0.04/0.09/0.29, RPM 860/1140/1725, Motor Type EC Motor, Base Length 22 In., Base Height 1-3/4 In., Overall Dia. 24-7/8 In., Base Width 22 In., Shaft Dia. Wheel End 1/2 In., Overall Height 22 In., Max. Inlet Temp. 300 Degrees

Reviews