KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Upblast Ventilator, Wheel 13-1/4 In, 115V

DAYTON| Zoro #: G1853521| Mfr #: 4HZ44

$847.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX61
Base Length: 22"
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1853521 Mfr #: 4HZ44
Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX61Base Length: 22"
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV82Max. Operating Amps: 2.7
Mounting Location: RoofBase Width: 22"
Fixed UL 762 Kitchen Roof Curb Stock No.: 4HX55Overall Height: 23-3/4"
Dimension C: 23-3/4"Dimension B: 24-7/8"
Max. Inlet Temp.: 300 DegreesRecommended Damper Size (In.): 15 x 15
Adj. 6 3/8"H Roof Curb Stock No.: 4c453Includes: NEMA 1 Junction Box
Recommended 8 In. Fixed Curb Item No.: 4HX39Speed Controllable: Yes
Motor HP: 1/8Max. BHP: 0.07
Standards: UL/cUL 762, AMCA Sound and Air, CSA Certified MotorRecommended Damper Stock No.: 4HX65
Dimension A: 22"Drive Type: Direct-Drive
Number of Speeds: 1CFM @ 0.375-In. SP: 675
Motor Voltage: 115CFM @ 0.125-In. SP: 1057
Housing Material: Spun AluminumOverall Dia.: 24-7/8"
Requires: Roof Curb for New InstallationSpeed Control: 48C172
Dimension D: 17-3/8"Wheel Dia.: 13-1/4"
CFM @ 0.250-In. SP: 914Base Height: 1-3/4"
Sones @ 0.125-In. SP @ 5 Ft.: 8.3Recommended 12 In. Fixed Curb Item No.: 2RB76
RPM: 860Phase: 1
Shaft Dia. Wheel End: 1/2"Wheel Material: Aluminum
Assembled/Unassembled: AssembledCFM @ 0.000-In. SP: 1180
Sones @ 0.250-In. SP @ 5 Ft.: 7.7Hz: 60
Country of Origin (subject to change): United States

Description

Upblast Ventilator with Motor, Drive Type Direct-Drive, Number of Speeds 1, Wheel Dia. 13-1/4 In., CFM @ 0.000-In. SP 1180, Sones @ 0.125-In. SP @ 5 Ft. 8.3, Assembled, Motor Voltage 115, 1 Phase, 60 Hz, Max. Operating Amps 2.7, Motor HP 1/8, Max. BHP 0.07, RPM 860, Base Length 22 In., Base Height 1-3/4 In., Overall Dia. 24-7/8 In., Base Width 22 In., Shaft Dia. Wheel End 1/2 In., Overall Height 23-3/4 In., Max. Inlet Temp. 300 Degrees , Housing Material Spun Aluminum, Mounting Location Roof

Reviews