- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Direct Drive Centrifugal Exhaust Ventilators
- /
- Upblast Ventilator, Wheel 13-1/4 In, 115V
Shop Alternate Products
This Product is Discontinued
Dayton
Upblast Ventilator, Wheel 13-1/4 In, 115V (Discontinued)
Mfr # 4HZ46
Zoro # G0879541
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Wall
- Number of Speeds 1
Customers Also Purchased
- Brand Dayton
-
MFR #
4HZ46
-
Zoro #
G0879541
- UPC # 190735326251
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 19 3/4 in dia |
Base Length | Not Applicable |
Base Width | Not Applicable |
Overall Height | 23 3/4 in |
Overall Dia. | 24 7/8 in |
Recommended Damper Size (In.) | 12 x 12 |
Base Square Size - Roof Ventilators | 19-3/4" dia. |
Dimension A | 19 3/4 in |
Dimension B | 24 7/8 in |
Dimension D | 17 3/8 in |
Dimension C | 23 3/4 in |
Wheel Dia. | 13 1/4 in |
Dimension E | 16 7/8 in |
Shaft Dia. Wheel End | 1/2 in |
Overall Diameter | 24 7/8 in |
Base Diameter | 19 3/4 in |
Wheel Diameter | 13 1/4 in |
Propeller Shaft Diameter | 1/2 in |
Damper Size | 12 x 12 in |
Housing Length | 24.9 in |
Housing Width | 24.9 in |
Details
Item - Roof Ventilators | Upblast Ventilator |
Drive Package With Motor Included | Yes |
Duty Rating - Roof Ventilators | Standard |
Drive Type - Roof Ventilators | Direct Drive |
Mounting Location - Roof Ventilators | Wall |
Number of Speeds | 1 |
Voltage - Roof Ventilators | 115V AC |
Motor HP - Roof Ventilators | 1/8 hp |
CFM @ 0.000-In. SP | 1180 |
RPM | 860 |
Sones @ 0.250-In. SP @ 5 Ft. | 7.7 |
CFM @ 0.250-In. SP | 914 |
Standards | AMCA Sound and Air, UL/cUL 762 |
CFM @ 0.375-In. SP | 675 |
Includes | NEMA 1 Junction Box |
Assembled/Unassembled | Assembled |
Housing Material | Aluminum |
Drive Type | Direct Drive |
Mounting Location | Wall |
Hz | 60 |
Max. Operating Amps | 2.7 |
Sones @ 0.125-In. SP @ 5 Ft. | 8.3 |
Speed Control | 48C172 |
Wheel Material | Aluminum |
Drive Package Included | Yes |
Motor HP | 1/8 |
CFM @ 0.125-In. SP | 1057 |
Recommended Damper Stock No. | 4HX74 |
Motor Voltage | 115 |
Phase | 1 |
Item | Upblast Ventilator |
Speed Controllable | Yes |
Max. BHP | 0.07 |
Max. Inlet Temp. | 300 Degrees F |
Application | Industrial and Commercial Buildings, Restaurants, Schools |
Features | Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design |
Base Shape | Round |
Exhaust Airflow @ 0.375 in SP | 675 cfm |
Airflow @ 0.000 in SP | 1,180 cfm |
Current | 2 A |
Exhaust Airflow @ 0.000 in SP | 1,180 cfm |
Resistance Properties | Spark Resistant |
Includes Motor | Yes |
Safety Features | Fully Rolled Windband |
High-Efficiency Motor | No |
Motor Horsepower | 1/8 hp |
Maximum Fan Speed | 860 RPM |
Spark Resistant Construction Type | A |
Exhaust Airflow @ 0.250 in SP | 914 cfm |
Motor Location | Out of Airstream |
Nameplate Voltage | 115V AC |
Maximum Static Pressure | 3/8 in wc |
Frequency | 60 Hz |
Electrical Connection | Power Cord |
Maximum Inlet Air Temperature | 300 Degrees F |
Compatible Speed Control | 48C172 |
Motor Speed | 860 RPM |
Assembly | Assembled |
For Air Type | Kitchen Air |
Sound Level | 6.9 sones @ 0.375 in SP and 5 ft, 7.7 sones @ 0.250 in SP and 5 ft, 8.3 sones @ 0.125 in SP and 5 ft, 8.5 sones @ 0.000 in SP and 5 ft |
Exhaust Airflow @ 0.125 in SP | 1,057 cfm |
Housing Material Fabrication | Spun |
Wheel Type | Backward Inclined |
Includes Drive Package | Yes |
Brake Horsepower | 7/100 hp |
Description
Upblast Ventilator, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter 19 3/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 3/8 in wc, Exhaust Airflow @ 0.000 in SP 1,180 cfm, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/8 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No