Upblast Ventilator, Wheel 14-3/4 In, 115V

DAYTON| Zoro #: G0896822| Mfr #: 4HZ49

$1053.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Speed Control: 48C172
Wheel Dia.: 14-3/4"
Adj. 6 3/8"H Roof Curb Stock No.: 4c454
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0896822 Mfr #: 4HZ49
Speed Control: 48C172Wheel Dia.: 14-3/4"
Adj. 6 3/8"H Roof Curb Stock No.: 4c454Recommended Damper Stock No.: 4HX66
Base Length: 26"CFM @ 0.750-In. SP: 1167
Hz: 60Max. Inlet Temp.: 300 Degrees
Dimension B: 28-7/8"Sones @ 0.250-In. SP @ 5 Ft.: 11.0
Shaft Dia. Wheel End: 1/2"CFM @ 0.500-In. SP: 1605
Requires: Roof Curb for New InstallationBase Height: 1-3/4"
CFM @ 0.250-In. SP: 1864CFM @ 0.000-In. SP: 2065
Wheel Material: AluminumSones @ 0.125-In. SP @ 5 Ft.: 11.3
Standards: UL/cUL 762, AMCA Sound and Air, CSA Certified MotorAssembled/Unassembled: Assembled
Max. BHP: 0.29Base Width: 26"
CFM @ 0.125-In. SP: 1973Drive Type: Direct-Drive
CFM @ 0.375-In. SP: 1745Dimension C: 24-3/4"
Recommended 12 In. Fixed Curb Item No.: 4HX48Max. Operating Amps: 3.2
Recommended Damper Size (In.): 19 x 19Sones @ 0.500-In. SP @ 5 Ft.: 10.3
Speed Controllable: YesDimension A: 26"
Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX62Number of Speeds: 1
Includes: NEMA 1 Junction BoxFixed UL 762 Kitchen Roof Curb Stock No.: 4HX56
Mounting Location: RoofMotor HP: 1/4
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83RPM: 1140
Housing Material: Spun AluminumPhase: 1
CFM @ 0.625-In. SP: 1430Overall Dia.: 28-7/8"
Overall Height: 24-3/4"Motor Voltage: 115
Recommended 8 In. Fixed Curb Item No.: 4HX40Dimension D: 19-3/8"
Country of Origin (subject to change): United States

Description

Upblast Ventilator with Motor, Drive Type Direct-Drive, Number of Speeds 1, Wheel Dia. 14-3/4 In., CFM @ 0.000-In. SP 2065, Sones @ 0.125-In. SP @ 5 Ft. 11.3, Assembled, Motor Voltage 115, 1 Phase, 60 Hz, Max. Operating Amps 3.2, Motor HP 1/4, Max. BHP 0.29, RPM 1140, Base Length 26 In., Base Height 1-3/4 In., Overall Dia. 28-7/8 In., Base Width 26 In., Shaft Dia. Wheel End 1/2 In., Overall Height 24-3/4 In., Max. Inlet Temp. 300 Degrees , Housing Material Spun Aluminum, Mounting Location Roof

Reviews