Upblast Ventilator, Wheel 14-3/4 In, 115V

DAYTON| Zoro #: G0682062| Mfr #: 4HZ51

$1174.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 2.500-In. SP: -Dimension C: 24-3/4"Recommended 12 In. Fixed Curb Item No.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0682062 Mfr #: 4HZ51
CFM @ 2.500-In. SP: -Dimension C: 24-3/4"
Recommended 12 In. Fixed Curb Item No.: -Max. Operating Amps: 3.2
Base Width: 22-1/8" dia.Overall Height: 28-7/8"
CFM @ 0.000-In. SP: 2065Motor HP: 1/4
Assembled/Unassembled: AssembledCFM @ 2.75-In. SP: -
CFM @ 0.500-In. SP: 1605Number of Speeds: 1
Max. Inlet Temp.: 300 DegreesStandards: UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
Phase: 1CFM @ 1.250-In. SP: -
Recommended Damper Stock No.: 4HX75CFM @ 1.75-In. SP: -
Speed Control: 48C172Overall Dia.: 28-7/8"
Dimension E: 19-3/8"Hz: 60
Motor Voltage: 115Housing Material: Spun Aluminum
Mounting Location: WallSones @ 0.500-In. SP @ 5 Ft.: 10.3
CFM @ 0.250-In. SP: 1864CFM @ 0.625-In. SP: 1430
Sones @ 0.125-In. SP @ 5 Ft.: 11.3Requires: -
Dimension A: 22-1/8"Includes: NEMA 1 Junction Box, Mounting Plate
CFM @ 2.250-In. SP: -CFM @ 2.000-In. SP: -
Adj. 6 3/8"H Roof Curb Stock No.: -Recommended Damper Size (In.): 13 x 13
Max. BHP: 0.29Base Length: 22-1/8" Dia
CFM @ 0.750-In. SP: 1167Sones @ 0.250-In. SP @ 5 Ft.: 11.0
Wheel Dia.: 14-3/4"Recommended 8 In. Fixed Curb Item No.: -
CFM @ 0.875-In. SP: -Speed Controllable: Yes
RPM: 1140Wheel Material: Aluminum
CFM @ 1.000-In. SP: -CFM @ 0.375-In. SP: 1745
Dimension B: 28-7/8"Dimension D: 19-3/8"
CFM @ 0.125-In. SP: 1973Item: Upblast Ventilator
CFM @ 1.500-In. SP: -Shaft Dia. Wheel End: 1/2"
Adj. 12 3/8"H Roof Curb Stock No.: -Drive Type: Direct-Drive
Country of Origin (subject to change): United States

Description

Upblast Ventilator, Drive Type - Roof Ventilators Direct Drive, Drive Package With Motor Included Yes, Base Square Size - Roof Ventilators 22-1/8 In. x 22-1/8 In., Duty Rating - Roof Ventilators Standard, Voltage - Roof Ventilators 115, Motor HP - Roof Ventilators 1/4, Mounting Location - Roof Ventilators Wall, Number of Speeds 1, Wheel Dia. 14-3/4 In., CFM @ 0.000-In. SP 2065, Sones @ 0.125-In. SP @ 5 Ft. 11.3, Assembled, 1 Phase

Reviews