Upblast Ventilator, Wheel 16-1/2 In, 115V

DAYTON| Zoro #: G1031721| Mfr #: 4HZ54

$1246.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 2.500-In. SP: -Dimension C: 24-3/4"Recommended 12 In. Fixed Curb Item No.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1031721 Mfr #: 4HZ54
CFM @ 2.500-In. SP: -Dimension C: 24-3/4"
Recommended 12 In. Fixed Curb Item No.: -Max. Operating Amps: 5.0
Base Width: 22-1/8" dia.Overall Height: 28-7/8"
CFM @ 0.000-In. SP: 2472Motor HP: 1/4
Assembled/Unassembled: AssembledCFM @ 2.75-In. SP: -
CFM @ 0.500-In. SP: 1680Number of Speeds: 1
Max. Inlet Temp.: 300 DegreesStandards: UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
Phase: 1CFM @ 1.250-In. SP: -
Recommended Damper Stock No.: 4HX76CFM @ 1.75-In. SP: -
Speed Control: 48C172Overall Dia.: 28-7/8"
Dimension E: 19-3/8"Hz: 60
Motor Voltage: 115Housing Material: Spun Aluminum
Mounting Location: WallSones @ 0.500-In. SP @ 5 Ft.: 9.5
CFM @ 0.250-In. SP: 2126CFM @ 0.625-In. SP: -
Sones @ 0.125-In. SP @ 5 Ft.: 10.2Requires: -
Dimension A: 22-1/8"Includes: NEMA 1 Junction Box, Mounting Plate
CFM @ 2.250-In. SP: -CFM @ 2.000-In. SP: -
Recommended 8 In. Fixed Curb Item No.: -Adj. 6 3/8"H Roof Curb Stock No.: -
Recommended Damper Size (In.): 14 x 14Max. BHP: 0.25
Base Length: 22-1/8" DiaCFM @ 0.750-In. SP: -
Sones @ 0.250-In. SP @ 5 Ft.: 9.9Wheel Dia.: 16-1/2"
Drive Type: Direct-DriveCFM @ 0.875-In. SP: -
Speed Controllable: YesRPM: 860
Wheel Material: AluminumCFM @ 1.000-In. SP: -
CFM @ 0.375-In. SP: 1918Dimension B: 28-7/8"
Dimension D: 19-3/8"CFM @ 0.125-In. SP: 2315
Item: Upblast VentilatorCFM @ 1.500-In. SP: -
Shaft Dia. Wheel End: 5/8"Adj. 12 3/8"H Roof Curb Stock No.: -
Country of Origin (subject to change): United States

Description

Upblast Ventilator, Drive Type - Roof Ventilators Direct Drive, Drive Package With Motor Included Yes, Base Square Size - Roof Ventilators 22-1/8 In. x 22-1/8 In., Duty Rating - Roof Ventilators Standard, Voltage - Roof Ventilators 115, Motor HP - Roof Ventilators 1/4, Mounting Location - Roof Ventilators Wall, Number of Speeds 1, Wheel Dia. 16-1/2 In., CFM @ 0.000-In. SP 2472, Sones @ 0.125-In. SP @ 5 Ft. 10.2, Assembled, 1 Phase

Reviews