KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Upblast Ventilator, Wheel 16-1/2 In, 115V

DAYTON| Zoro #: G1808737| Mfr #: 5DVR4

$1461.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX62
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83
Max. Operating Amps: 5.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1808737 Mfr #: 5DVR4
Adj. UL 762 Kitchen Roof Curb Stock No.: 4HX62Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83
Max. Operating Amps: 5.5Mounting Location: Roof
Base Width: 26"Fixed UL 762 Kitchen Roof Curb Stock No.: 4HX56
Overall Height: 27-1/8"Dimension C: 27-1/8"
Max. Inlet Temp.: 300 DegreesAdj. 6 3/8"H Roof Curb Stock No.: 4c454
Dimension B: 28-7/8"Includes: NEMA 1 Junction Box, Speed Control
Motor Type: EC MotorCFM @ 0.875-In. SP: -/-/2232
Recommended 8 In. Fixed Curb Item No.: 4HX40Speed Controllable: Yes
Motor HP: 3/4Max. BHP: 0.07/0.25/0.58
CFM @ 0.750-In. SP: -/-/2421Recommended Damper Stock No.: 4HX66
Dimension A: 26"Drive Type: Direct-Drive
Number of Speeds: VariableCFM @ 0.375-In. SP: -/1918/2896
CFM @ 0.625-In. SP: -/-/2587Motor Voltage: 115
CFM @ 0.125-In. SP: 1303/2315/3161Housing Material: Spun Aluminum
Overall Dia.: 28-7/8"Requires: Roof Curb for New Installation
Speed Control: Included On Motor, 43Y140Dimension D: 19-3/8"
Wheel Dia.: 16-1/2"CFM @ 0.250-In. SP: -/2126/3035
Sones @ 0.500-In. SP @ 5 Ft.: -/9.5/14.1Base Height: 1-3/4"
Sones @ 0.125-In. SP @ 5 Ft.: 6.4/10.2/15.2Recommended 12 In. Fixed Curb Item No.: 2RB77
RPM: 550/860/1140Standards: UL/cUL 762, AMCA Sound and Air
CFM @ 1.500-In. SP: -/-/-Phase: 1
CFM @ 1.250-In. SP: -/-/-Shaft Dia. Wheel End: 5/8"
Wheel Material: AluminumRecommended Damper Size (In.): 19 x 19
Base Length: 26"Assembled/Unassembled: Assembled
CFM @ 0.000-In. SP: 1581/2472/3277Sones @ 0.250-In. SP @ 5 Ft.: -/9.9/14.8
CFM @ 0.500-In. SP: -/1680/2745CFM @ 1.000-In. SP: -/-/1983
Hz: 60Country of Origin (subject to change): United States

Description

Upblast Ventilator with Motor, Drive Type Direct-Drive, Number of Speeds Variable, Wheel Dia. 16-1/2 In., CFM @ 0.000-In. SP 1581/2472/3277, Sones @ 0.125-In. SP @ 5 Ft. 6.4/10.2/15.2, Assembled, Motor Voltage 115, 1 Phase, 60 Hz, Max. Operating Amps 5.5, Motor HP 3/4, Max. BHP 0.07/0.25/0.58, RPM 550/860/1140, Motor Type EC Motor, Base Length 26 In., Base Height 1-3/4 In., Overall Dia. 28-7/8 In., Base Width 26 In., Shaft Dia. Wheel End 5/8 In., Overall Height 27-1/8 In.

Reviews