Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Upblast Ventilator, Wheel 8-1/4 In, 115V

  • Zoro #: G3406383
  • Mfr #: 5DVN6

$317.76

Details
  • CFM @ 0.875-In. SP: -/-/-
  • CFM @ 1.500-In. SP: -/-/-
  • Adj. UL 762 Kitchen Roof Curb Stock No.: -
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dayton #5DVN6 Specifications

  • Zoro #: G3406383
  • Mfr #: 5DVN6
CFM @ 0.875-In. SP: -/-/- CFM @ 1.500-In. SP: -/-/-
Adj. UL 762 Kitchen Roof Curb Stock No.: - Voltage - Roof Ventilators: 115VAC
Recommended Damper Size (In.): - Mounting Location: Roof
Sones @ 0.250-In. SP @ 5 Ft.: -/2.5/4.0 Wheel Dia.: 8-1/4"
Duty Rating - Roof Ventilators: Standard CFM @ 2.75-In. SP: -
CFM @ 2.000-In. SP: - CFM @ 2.500-In. SP: -
Drive Type: Direct-Drive Max. BHP: 0.01/0.01/0.02
Shaft Dia. Wheel End: 5/16" Hz: 60
Dimension D: 11-3/8" Assembled/Unassembled: Assembled
Recommended Damper Stock No.: - Dimension C: 13-1/2"
CFM @ 0.500-In. SP: -/-/- CFM @ 1.75-In. SP: -
Fixed UL 762 Kitchen Roof Curb Stock No.: - Housing Material: Spun Aluminum
CFM @ 2.250-In. SP: - Drive Package Included: Yes
Number of Speeds: 3 CFM @ 1.000-In. SP: -/-/-
Drive Type - Roof Ventilators: Direct Drive Max. Inlet Temp.: 130 Degrees
CFM @ 0.000-In. SP: 133/165/197 Adj. 6 3/8"H Roof Curb Stock No.: 4c453
Sones @ 0.125-In. SP @ 5 Ft.: 1.7/2.5/3.9 Standards: UL/cUL 705, AMCA Sound and Air, CSA Certified Motor
Overall Dia.: 18-3/8" Base Height: 1-3/4"
CFM @ 0.125-In. SP: 81/126/164 CFM @ 0.375-In. SP: -/-/-
CFM @ 1.250-In. SP: -/-/- Adj. 12 3/8"H Roof Curb Stock No.: 2ZV82
Dimension A: 17-1/4 Speed Control: 48C172
Base Square Size - Roof Ventilators: 19" x 19" Overall Height: 13-1/2"
Base Width: 19" Sones @ 0.500-In. SP @ 5 Ft.: -/-/-
Item - Roof Ventilators: Upblast Ventilator Item: Upblast Ventilator
CFM @ 0.750-In. SP: -/-/- Motor HP: 1/60
Base Length: 19" Phase: 1
Requires: Roof Curb for New Installation Motor HP - Roof Ventilators: 1/60
Recommended 12 In. Fixed Curb Item No.: 2RB75 Max. Operating Amps: 0.68/0.77/1.00
Recommended 8 In. Fixed Curb Item No.: 4HX38 CFM @ 0.625-In. SP: -/-/-
RPM: 1050/1300/1550 Mounting Location - Roof Ventilators: Roof
CFM @ 0.250-In. SP: -/70/128 Speed Controllable: Yes
Includes: NEMA 1 Junction Box Motor Voltage: 115
Wheel Material: Aluminum Dimension B: 18-3/8"
Country of Origin (subject to change): United States

Description

Direct drive centrifugal exhaust ventilators draw odors and smoke out of cooking areas. Here are some important details for Dayton Upblast Ventilator. Phase: 1, Mounting Location: Roof.

Reviews of Dayton #5DVN6