PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Upblast Ventilator, Wheel 8-1/4 In, 115V

DAYTON| Zoro #: G0838756| Mfr #: 4HZ32

$345.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia. Wheel End: 5/16"Number of Speeds: 3Hz: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0838756 Mfr #: 4HZ32
Shaft Dia. Wheel End: 5/16"Number of Speeds: 3
Hz: 60Adj. 6 3/8"H Roof Curb Stock No.: 4c453
Dimension D: 11-3/8"RPM: 1550/1300/1050
Overall Height: 13-1/2"Dimension A: 19"
CFM @ 0.000-In. SP: 180/223/266Base Length: 19"
Max. Operating Amps: 0.68/0.92/1.30Phase: 1
Overall Dia.: 18-3/8"CFM @ 0.500-In. SP: -/-/-
Drive Type: Direct-DriveMounting Location: Roof
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV82Recommended 12 In. Fixed Curb Item No.: 2RB75
Motor HP: 1/30Wheel Material: Aluminum
Sones @ 0.500-In. SP @ 5 Ft.: -/-/3.9Base Height: 1-3/4"
Speed Controllable: YesAssembled/Unassembled: Assembled
Recommended 8 In. Fixed Curb Item No.: 4HX38Wheel Dia.: 8-1/4"
Speed Control: 48C172Motor Voltage: 115
Sones @ 0.125-In. SP @ 5 Ft.: 2.0/3.1/4.2Max. BHP: 0.01/0.02/0.03
Housing Material: Spun AluminumCFM @ 0.375-In. SP: -/-/95
Dimension B: 18-3/8"CFM @ 0.625-In. SP: -/-/-
CFM @ 1.500-In. SP: -/-/-Standards: UL/cUL 705, AMCA Sound and Air, CSA Certified Motor
CFM @ 0.875-In. SP: -/-/-Max. Inlet Temp.: 130 Degrees
Dimension C: 13-1/2"Sones @ 0.250-In. SP @ 5 Ft.: -/2.9/4.1
CFM @ 0.750-In. SP: -/-/-CFM @ 1.000-In. SP: -/-/-
CFM @ 0.125-In. SP: 109/170/222Includes: NEMA 1 Junction Box
CFM @ 1.250-In. SP: -/-/-Base Width: 19"
Requires: Roof Curb for New InstallationCFM @ 0.250-In. SP: -/97/172
Country of Origin (subject to change): United States

Description

Upblast Ventilator with Motor, Drive Type Direct-Drive, Number of Speeds 3, Wheel Dia. 8-1/4 In., CFM @ 0.000-In. SP 180/223/266, Sones @ 0.125-In. SP @ 5 Ft. 2.0/3.1/4.2, Assembled, Motor Voltage 115, 1 Phase, 60 Hz, Max. Operating Amps 0.68/0.92/1.30, Motor HP 1/30, Max. BHP 0.01/0.02/0.03, RPM 1550/1300/1050, Base Length 19 In., Base Height 1-3/4 In., Overall Dia. 18-3/8 In., Base Width 19 In., Shaft Dia. Wheel End 5/16 In., Overall Height 13-1/2 In., Max. Inlet Temp. 130 Degrees

Reviews