Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Upblast Ventilator, Wheel 8-1/4 In, 115V

DAYTON| Zoro #: G0301987| Mfr #: 4HZ34

$347.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 2.500-In. SP: -Dimension C: 13-1/2"Recommended 12 In. Fixed Curb Item No.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0301987 Mfr #: 4HZ34
CFM @ 2.500-In. SP: -Dimension C: 13-1/2"
Recommended 12 In. Fixed Curb Item No.: -Max. Operating Amps: 0.68/0.92/1.30
Base Width: 14-3/4" dia.Overall Height: 18-3/8"
CFM @ 0.000-In. SP: 180/223/266Motor HP: 1/30
Assembled/Unassembled: AssembledCFM @ 2.75-In. SP: -
CFM @ 0.500-In. SP: -/-/-Number of Speeds: 3
Max. Inlet Temp.: 130 DegreesStandards: UL/cUL 705, AMCA Sound and Air, CSA Certified Motor
Phase: 1CFM @ 1.250-In. SP: -/-/-
Recommended Damper Stock No.: 4HX72CFM @ 1.75-In. SP: -
Speed Control: 48C172Overall Dia.: 18-3/8"
Dimension E: 11-3/4"Hz: 60
Motor Voltage: 115Housing Material: Spun Aluminum
Mounting Location: WallSones @ 0.500-In. SP @ 5 Ft.: -/-/3.9
CFM @ 0.250-In. SP: -/97/172CFM @ 0.625-In. SP: -/-/-
Sones @ 0.125-In. SP @ 5 Ft.: 2.0/3.1/4.2Requires: -
Dimension A: 14-3/4"Includes: NEMA 1 Junction Box, Mounting Plate
CFM @ 2.250-In. SP: -CFM @ 2.000-In. SP: -
Recommended 8 In. Fixed Curb Item No.: -Adj. 6 3/8"H Roof Curb Stock No.: -
Recommended Damper Size (In.): 8 x 8Max. BHP: 0.01/0.02/0.03
Base Length: 14-3/4" DiaCFM @ 0.750-In. SP: -/-/-
Sones @ 0.250-In. SP @ 5 Ft.: -/2.9/4.1Wheel Dia.: 8-1/4"
Drive Type: Direct-DriveCFM @ 0.875-In. SP: -/-/-
Speed Controllable: YesRPM: 1550/1300/1050
Wheel Material: AluminumCFM @ 1.000-In. SP: -/-/-
CFM @ 0.375-In. SP: -/-/95Dimension B: 18-3/8"
Dimension D: 11-3/8"CFM @ 0.125-In. SP: 109/170/222
Item: Upblast VentilatorCFM @ 1.500-In. SP: -/-/-
Shaft Dia. Wheel End: 5/16"Adj. 12 3/8"H Roof Curb Stock No.: -
Country of Origin (subject to change): United States

Description

Upblast Ventilator, Drive Type - Roof Ventilators Direct Drive, Drive Package With Motor Included Yes, Base Square Size - Roof Ventilators 14-3/4 In. x 14-3/4 In., Duty Rating - Roof Ventilators Standard, Voltage - Roof Ventilators 115, Motor HP - Roof Ventilators 1/30, Mounting Location - Roof Ventilators Wall, Number of Speeds 3, Wheel Dia. 8-1/4 In., CFM @ 0.000-In. SP 180/223/266, Sones @ 0.125-In. SP @ 5 Ft. 2.0/3.1/4.2, Assembled, 1 Phase

Reviews