SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Upblast Ventilator, Wheel 8-1/4 In, 115V

DAYTON| Zoro #: G2096263| Mfr #: 4HZ35

$414.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 2.500-In. SP: -Dimension C: 13-1/2"Recommended 12 In. Fixed Curb Item No.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2096263 Mfr #: 4HZ35
CFM @ 2.500-In. SP: -Dimension C: 13-1/2"
Recommended 12 In. Fixed Curb Item No.: -Max. Operating Amps: 0.88/1.40/1.58
Base Width: 14-3/4" dia.Overall Height: 18-3/8"
CFM @ 0.000-In. SP: 287/356/424Motor HP: 1/25
Assembled/Unassembled: AssembledCFM @ 2.75-In. SP: -
CFM @ 0.500-In. SP: -/-/-Number of Speeds: 3
Max. Inlet Temp.: 130 DegreesStandards: UL/cUL 705, AMCA Sound and Air, CSA Certified Motor
Phase: 1CFM @ 1.250-In. SP: -/-/-
Recommended Damper Stock No.: 4HX72CFM @ 1.75-In. SP: -
Speed Control: 48C172Overall Dia.: 18-3/8"
Dimension E: 11-3/4"Hz: 60
Motor Voltage: 115Housing Material: Spun Aluminum
Mounting Location: WallSones @ 0.500-In. SP @ 5 Ft.: -/-/-
CFM @ 0.250-In. SP: -/185/291CFM @ 0.625-In. SP: -/-/-
Sones @ 0.125-In. SP @ 5 Ft.: 2.7/3.7/5.3Requires: -
Dimension A: 14-3/4"Includes: NEMA 1 Junction Box, Mounting Plate
CFM @ 2.250-In. SP: -CFM @ 2.000-In. SP: -
Recommended 8 In. Fixed Curb Item No.: -Adj. 6 3/8"H Roof Curb Stock No.: -
Recommended Damper Size (In.): 8 x 8Max. BHP: -/3.4/4.9
Base Length: 14-3/4" DiaCFM @ 0.750-In. SP: -/-/-
Sones @ 0.250-In. SP @ 5 Ft.: -/3.4/4.9Wheel Dia.: 8-1/4"
Drive Type: Direct-DriveCFM @ 0.875-In. SP: -/-/-
Speed Controllable: YesRPM: 1550/1300/1050
Wheel Material: AluminumCFM @ 1.000-In. SP: -/-/-
CFM @ 0.375-In. SP: -/-/204Dimension B: 18-3/8"
Dimension D: 11-3/8"CFM @ 0.125-In. SP: 188/279/359
Item: Upblast VentilatorCFM @ 1.500-In. SP: -/-/-
Shaft Dia. Wheel End: 5/16"Adj. 12 3/8"H Roof Curb Stock No.: -
Country of Origin (subject to change): United States

Description

Upblast Ventilator, Drive Type - Roof Ventilators Direct Drive, Drive Package With Motor Included Yes, Base Square Size - Roof Ventilators 14-3/4 In. x 14-3/4 In., Duty Rating - Roof Ventilators Standard, Voltage - Roof Ventilators 115, Motor HP - Roof Ventilators 1/25, Mounting Location - Roof Ventilators Wall, Number of Speeds 3, Wheel Dia. 8-1/4 In., CFM @ 0.000-In. SP 287/356/424, Sones @ 0.125-In. SP @ 5 Ft. 2.7/3.7/5.3, Assembled, 1 Phase

Reviews