Upblast Ventilator, Wheel 8-1/4 In, 115V

DAYTON| Zoro #: G0402884| Mfr #: 5DVN7

$321.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0402884 Mfr #: 5DVN7
Assembled/Unassembled: AssembledHz: 60
CFM @ 1.250-In. SP: -/-/-CFM @ 0.750-In. SP: -/-/-
CFM @ 0.875-In. SP: -/-/-Phase: 1
CFM @ 1.000-In. SP: -/-/-Drive Type: Direct-Drive
CFM @ 1.500-In. SP: -/-/-Max. Inlet Temp.: 130 Degrees
Speed Controllable: YesMotor Voltage: 115
Housing Material: Spun AluminumItem: Upblast Ventilator with Motor
Speed Control: 48C172Wheel Material: Aluminum
Number of Speeds: 3RPM: 1050/1300/1550
Includes: NEMA 1 Junction Box, Mounting PlateRecommended 8 In. Fixed Curb Item No.: N A
Standards: UL/cUL 705, AMCA Sound and Air, CSA Certified MotorCFM @ 0.000-In. SP: 133/165/197
CFM @ 0.125-In. SP: 81/126/164CFM @ 0.250-In. SP: -/70/128
CFM @ 0.375-In. SP: -/-/-CFM @ 0.500-In. SP: -/-/-
CFM @ 0.625-In. SP: -/-/-Sones @ 0.125-In. SP @ 5 Ft.: 1.7/2.5/3.9
Sones @ 0.250-In. SP @ 5 Ft.: -/2.5/4.0Max. Operating Amps: 0.68/0.77/1.00
Motor HP: 1/60Max. BHP: 0.01/0.01/0.02
Mounting Location: WallSpeed Controllable: Yes
Recommended 12 In. Fixed Curb Item No.: N ARecommended Damper Size (In.): 8 x 8
Recommended Damper Stock No.: 4HX72Base Length: 14-3/4"
Dimension B: 18-3/8"Dimension E: 11-3/4"
Dimension D: 11-3/8"Dimension C: 13-1/2"
Dimension A: 14-3/4"Sones @ 0.500-In. SP @ 5 Ft.: -/-/-
Shaft Dia. Wheel End: 5/16"Overall Dia.: 18-3/8"
Wheel Dia.: 8-1/4"Overall Height: 18-3/8"
Base Width: 14-3/4"Country of Origin (subject to change): United States

Product Description

Upblast Ventilator with Motor, Drive Type Direct-Drive, Number of Speeds 3, Wheel Dia. 8-1/4 In., CFM @ 0.000-In. SP 133/165/197, Sones @ 0.125-In. SP @ 5 Ft. 1.7/2.5/3.9, Assembled, Motor Voltage 115, 1 Phase, 60 Hz, Max. Operating Amps 0.68/0.77/1.00, Motor HP 1/60, Max. BHP 0.01/0.01/0.02, RPM 1050/1300/1550, Base Length 14-3/4 In., Overall Dia. 18-3/8 In., Base Width 14-3/4 In., Shaft Dia. Wheel End 5/16 In., Overall Height 18-3/8 In., Max. Inlet Temp. 130 Degrees

Product Reviews

Save 15%. Sign up for Z-mail.