Upblast Ventilator, Wheel 8-1/4 In, 115V

DAYTON| Zoro #: G1462404| Mfr #: 5DVN9

$395.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Base Length: 14-3/4"
Max. Operating Amps: 1.00/0.77/0.68
Mounting Location: Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1462404 Mfr #: 5DVN9
Base Length: 14-3/4"Max. Operating Amps: 1.00/0.77/0.68
Mounting Location: WallBase Width: 14-3/4"
Overall Height: 18-3/8"Dimension C: 13-1/2"
Dimension B: 18-3/8"Max. Inlet Temp.: 130 Degrees
Recommended Damper Size (In.): 8 x 8Includes: NEMA 1 Junction Box, Mounting Plate
CFM @ 0.875-In. SP: -/-/-Speed Controllable: Yes
Motor HP: 1/30Max. BHP: 0.01/0.02/0.03
Standards: UL/cUL 705, AMCA Sound and Air, CSA Certified MotorRecommended Damper Stock No.: 4HX72
Dimension A: 14-3/4"Drive Type: Direct-Drive
Number of Speeds: 3CFM @ 0.375-In. SP: -/-/160
Motor Voltage: 115CFM @ 0.125-In. SP: 171/255/325
Housing Material: Spun AluminumOverall Dia.: 18-3/8"
CFM @ 0.625-In. SP: -/-/-Speed Control: 48C172
Dimension D: 11-3/8"Wheel Dia.: 8-1/4"
CFM @ 0.250-In. SP: -/152/269Sones @ 0.500-In. SP @ 5 Ft.: -/-/-
Sones @ 0.125-In. SP @ 5 Ft.: 1.4/3.3/5.1RPM: 1050/1300/1550
CFM @ 0.750-In. SP: -/-/-CFM @ 1.500-In. SP: -/-/-
Phase: 1CFM @ 1.250-In. SP: -/-/-
Shaft Dia. Wheel End: 5/16"Wheel Material: Aluminum
Assembled/Unassembled: AssembledCFM @ 0.000-In. SP: 250/309/369
Sones @ 0.250-In. SP @ 5 Ft.: -/2.4/4.7Dimension E: 11-3/4"
CFM @ 0.500-In. SP: -/-/-CFM @ 1.000-In. SP: -/-/-
Hz: 60Country of Origin (subject to change): United States

Description

Upblast Ventilator with Motor, Drive Type Direct-Drive, Number of Speeds 3, Wheel Dia. 8-1/4 In., CFM @ 0.000-In. SP 250/309/369, Sones @ 0.125-In. SP @ 5 Ft. 1.4/3.3/5.1, Assembled, Motor Voltage 115, 1 Phase, 60 Hz, Max. Operating Amps 1.00/0.77/0.68, Motor HP 1/30, Max. BHP 0.01/0.02/0.03, RPM 1050/1300/1550, Base Length 14-3/4 In., Overall Dia. 18-3/8 In., Base Width 14-3/4 In., Shaft Dia. Wheel End 5/16 In., Overall Height 18-3/8 In., Max. Inlet Temp. 130 Degrees

Reviews